WATTS LF009-DNRS 3 Reduced Pressure Zone Assembly, Non Rising Stem Gate Valve, Size 3 Inch | BY8EUU 0792159

WATTS LF009-DNRS 3 0792159 Reduced Pressure Zone Assembly, Non Rising Stem Gate Valve, 3 Inch Size

Item: BY8EUU Model: LF009-DNRS 3Cross Ref: 0792159
Limited Availability
€6,331.31 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Body FinishEpoxy Coated
Body StyleInline
FittingNo
Inlet Size3"
Inlet TypeFemale Threaded
MaterialCast Iron
Max. Temp.110°F
Max. Working Pressure12.1 Bar
Meter TypeNo Meter
OperationContinuous
Outlet Size3"
Outlet TypeFemale Threaded
Seat MaterialStainless Steel
SeriesLF009 Series
StrainerNo
Thread TypeFPT
TypeValve To Accessory
Valve TypeNon Rising Stem Gate Valve

Product Details:

Reduced Pressure Zone Assembly, Non Rising Stem Gate Valve, 3 Inch Size

Product Variants

ProductModelSeat MaterialBody FinishStrainerMax. Working PressureTypeInlet TypeOutlet SizeOutlet TypePrice
WATTS 1 LF009M2-QT-S Reduced Pressure Zone Backflow Preventer | AB8QYB 26X140 LF009M2-QT-S 1--------€803.24
WATTS LF009-LF 2 1/2 Reduced Pressure Zone Assembly, Inline, Size 2-1/2 Inch, Cast Iron | BY7CDD 0122642 LF009-LF 2 1/2Stainless SteelEpoxy CoatedNo12.1 BarValve To AccessoryFemale Threaded2 1/2"Female Threaded€4,232.96
RFQ
WATTS LF009-NRS-S-FDA 2 1/2 Reduced Pressure Zone Assembly, Flanged Joint, Size 2-1/2 Inch, Cast Iron | BY7CDG 0122646 LF009-NRS-S-FDA 2 1/2Stainless SteelEpoxy CoatedYes12 BarValve To AccessoryFlanged Joint2 1/2"Flanged Joint€6,082.98
RFQ
WATTS LF009-OSY 3 Reduced Pressure Zone Assembly, Flanged Joint, Size 3 Inch, Cast Iron | BY7CDK 0122651 LF009-OSY 3Stainless SteelEpoxy CoatedNo12 BarValve To AccessoryFlanged Joint3"Flanged Joint€6,352.24
RFQ
WATTS LF009-LF 3 Reduced Pressure Zone Assembly, Inline, Size 3 Inch, Cast Iron | BY7CDL 0122650 LF009-LF 3Stainless SteelEpoxy CoatedNo12.1 BarValve To AccessoryFemale Threaded3"Female Threaded€4,817.56
RFQ
WATTS LF009M2-LF 1 1/2 Reduced Pressure Zone Assembly, Inline, Size 1-1/2 Inch, Bronze | BY7CEE 0122690 LF009M2-LF 1 1/2Stainless SteelPlainNo12.1 BarValve To AccessoryFemale Threaded1 1/2"Female Threaded€1,570.97
RFQ
WATTS LF009M2-LF-UL 2 Reduced Pressure Zone Assembly, Inline, Quarter Turn Ball Valve, Size 2 Inch | BY7CEF 0122694 LF009M2-LF-UL 2Stainless SteelPlainNo12.1 BarValve To AccessoryFemale Threaded2"Female Threaded€1,618.41
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LF009-DNRS 3 0792159 Reduced Pressure Zone Assembly, Non Rising Stem Gate Valve, 3 Inch Size
€6,331.31 /unit