Flat Shipping

Flat Shipping at €24.99 + VAT

ANSELL 11-947 Cut Resistant Gloves blue/Gray 10 PR | AH9NGC 40LL74

ANSELL 11-947 Cut Resistant Gloves blue/Gray 10 PR

Item: AH9NGC Model: 11-947Cross Ref: 40LL74
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCut Resistant Gloves
Abrasion Cycle4735
Abrasion ResistantYes
Ansi Cut Grams604
Ansi Puncture Newtons85.7N
Ansi/isea Abrasion Level4
Ansi/isea Cut Level2
Ansi/isea Puncture Level3
CoatingNitrile
Coating FinishSandy
Coating MaterialNitrile
ColorBlue, Gray
CuffKnit Wrist
CutGun
Finger StyleFull Finger
Gauge13 ga.
Knuckle Padding MaterialNone
Length10 1/2"
Liner MaterialHigh Performance Polyethylene
Palm MaterialNitrile
Puncture ResistantYes
Size10
Stitching MaterialPolyester
Thumb StyleFull
Additional Hazard ProtectionNone
Coating Coverage3/4
Coating TextureSandy
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
En 388 Rating4X42B
Fabric Weight13 ga.
Fda CompliantNo
Glove Coating ColorBlue
Glove Coating Coverage3/4
Glove ConstructionSeamless Knit
Glove FeaturesSilicone Free
Glove Hand StyleLeft and Right
Glove Length10 1/2"
Glove Liner MaterialFiberglass, Polyamide, Polyester
Glove PerformanceGeneral Purpose
Glove StyleKnit
Hand Protection StyleGlove
Includes Reinforced Thumb CrotchNo
Knit MaterialIntercept
Knit Material ColorBlack
Latex-freeNo
Pairs Per Package12
Silicone-freeYes
Size- AlphaXL
Size- Numeric10
Standards21CFR, EN420, EN388, EN407
Thickness13 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)14.73
Ship length (cm)26.67
Ship width (cm)12.19
Country of OriginPT

Product Details:

    • Glove Hand Style : Left and Right

Product Variants

ProductModelSizeAnsi/isea Cut LevelPalm MaterialAnsi/isea Abrasion LevelColorThumb StyleStitching MaterialCoatingPrice
ANSELL 11-947 Cut Resistant Gloves Nitrile blue/Gray PR | AH9NFB 40LL50 11-94782Nitrile4Blue, GrayFullPolyesterNitrile€19.09
ANSELL 11-947 Cut Resistant Gloves blue/Gray 9 PR | AH9NFE 40LL53 11-94792Nitrile4Blue, GrayFullPolyesterNitrile€19.09
ANSELL 11-947 Cut Resistant Gloves blue/Gray 12 Inch Length PR | AH9NGE 40LL76 11-94772Nitrile4Blue, GrayFullPolyesterNitrile€19.09
ANSELL 11-947 Cut Resistant Gloves blue/Gray 11 PR | AH9NGK 40LL81 11-947112Nitrile4Blue, GrayFullPolyesterNitrile€19.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ANSELL 11-947 Cut Resistant Gloves blue/Gray 10 PR
€17.40 /unit