QUANTUM STORAGE SYSTEMS 1275-102RD Bin Shelving Solid 36 x 12 60 Bins Red | AF4NFF 9CWY3

QUANTUM STORAGE SYSTEMS 1275-102RD Bin Shelving Solid 36 x 12 60 Bins Red

Item: AF4NFF Model: 1275-102RDCross Ref: 9CWY3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€901.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
Bin ColorRed
Bin Depth11 5/8"
Bin Front TypeOpen
Bin Height4"
Bin TypeShelf Bin
Bin Width6 5/8"
ColorRed
Esd ConductiveNo
FinishPowder Coated
Frame ColorGray
Frame MaterialSteel
Height75"
Includes BinsYes
Load Capacity4000 lbs.
Number Of Bins60
Number Of Shelves13
Number Of Usable Sides1
Overall Depth12"
Overall Height75"
Overall Width36"
Overall Wxdxh36" x 12" x 75"
Shelf FinishPowder Coated
Shelf MaterialSteel
Shelf Width36"
Width36"
Bin Hxwxd(60) 4" x 6 5/8" x 11 5/8"
Bin MaterialPlastic
Bin StyleShelf
IncludesQSB102RD
Whole Unit Load Capacity5200 lbs.

Shipping Info:

Ship weight (kg) 54.9
Ship height (cm)106.68
Ship length (cm)193.04
Ship width (cm)66.04
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightNumber Of ShelvesNumber Of BinsBin ColorBin DepthOverall DepthBin WidthPrice
QUANTUM STORAGE SYSTEMS 1275-201BL Bin Shelving Solid 36 x 12 72 Bins Blue | AA2EEX 10E969 1275-201BL36"75"1072Blue11 5/8"12"4 1/8"€765.42
RFQ
QUANTUM STORAGE SYSTEMS 1275-202BL Bin Shelving Solid 36 x 12 45 Bins Blue | AA2EEY 10E970 1275-202BL36"75"1045Blue11 5/8"12"6 5/8"€672.23
RFQ
QUANTUM STORAGE SYSTEMS 1275-207BL Bin Shelving Solid 36 x 12 36 Bins Blue | AA2EEZ 10E971 1275-207BL36"75"1036Blue11 5/8"12"8 3/8"€656.66
RFQ
QUANTUM STORAGE SYSTEMS 1275-209BL Bin Shelving Solid 36 x 12 27 Bins Blue | AA2EFA 10E972 1275-209BL36"75"1027Blue11 5/8"12"11 1/8"€652.60
RFQ
QUANTUM STORAGE SYSTEMS 1239-201BL Bin Shelving Solid 36 x 12 32 Bins Blue | AA2EFB 10E973 1239-201BL36"39"532Blue11 5/8"12"4 1/8"€341.23
QUANTUM STORAGE SYSTEMS 1239-202BL Bin Shelving Solid 36 x 12 20 Bins Blue | AA2EFC 10E974 1239-202BL36"39"520Blue11 5/8"12"6 5/8"€421.76
QUANTUM STORAGE SYSTEMS 1239-207BL Bin Shelving Solid 36 x 12 16 Bins Blue | AA2EFD 10E975 1239-207BL36"39"516Blue11 5/8"12"8 3/8"€402.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QUANTUM STORAGE SYSTEMS 1275-102RD Bin Shelving Solid 36 x 12 60 Bins Red
€901.30 /unit