JOHNSON CONTROLS P72CA-18C Press Control, 12 Inch Size/80 Diff 5/35, Adjust | CR6BCE

JOHNSON CONTROLS P72CA-18C Press Control, 12 Inch Size/80 Diff 5/35, Adjust

Item: CR6BCE Model: P72CA-18CCross Ref: 58YJ45
In Stock

Get it by Monday, Jun 16

€310.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemControl
ApplicationHigh Limit
Body MaterialSteel
Body Material FinishGalvanized
Element TypeBellows
Heat Pump OverrideNo Override
Max. Pressure Range80 psi
Output Amps24A
Overall Depth2 1/8"
Overall Height4 1/4"
Overall Width4"
Pressure Range AdjustabilityAdjustable
Pressure SettingHigh
Pressure TypeDifferential
Reset TypeManual Reset
Time Delay SettingNot Applicable
Contact FormDPST
Maximum Operating Temperature104°F
Minimum Operating Temperature50°F
Mounting TypeUniversal
Nema Rating1
Number Of Mounting Holes2
Output Current24A
Pressure Range - Maximum80 psi
Pressure Range - Minimum12 in. hg
Product TypeSingle Pressure Control
Rated Voltage120/208/240/220V AC
Rated Voltage Range12-120/208-240V AC
SeriesP72 Series
StandardsUL LISTED
Switch ActionOpen on Rise

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)10.8
Ship length (cm)5.4
Ship width (cm)10.16
Country of OriginMX

Product Variants

ProductModelSwitch ActionApplicationResetDifferential PressureSwitch TypeTypeFunctionRangePrice
JOHNSON CONTROLS P70BA-1C Pressure Control Low 20 Inch To 100 | AD3MUY 40G395 P70BA-1COpens On Low PressureLow LimitManual7 psiSPSTLow PressureLow Pressure Applications20" to 100 psi€177.46
JOHNSON CONTROLS P70AA-197C Pressure Control, Range 100/400 Dif | CR6BCG P70AA-197COpen On FallHigh Limit------€155.27
JOHNSON CONTROLS P70GA-11C Spst Pressure Control, 20In/100 Diff | CR6BCH P70GA-11CClose On Rise, Open On RiseLow Limit------€355.44
JOHNSON CONTROLS P70AA-150C Spst Pressure Control, 50/300 Psig | CR6BCJ P70AA-150COpen On FallHigh Limit------€323.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

JOHNSON CONTROLS P72CA-18C Press Control, 12 Inch Size/80 Diff 5/35, Adjust
€310.31 /unit