QORPAK GLC-01545 Bottle 8 Ounce 58-400 - Pack Of 96 | AD4NYQ 41W105

QORPAK GLC-01545 Bottle 8 Ounce 58-400 - Pack Of 96

Item: AD4NYQ Model: GLC-01545Cross Ref: 41W105
In Stock

Get it by Tuesday, Jun 17

€211.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Closure ColorBlack
Closure MaterialPhenolic, Polyethylene
Diameter62 mm
Height127 mm
MouthWide
ShapeMedium Round
AutoclavableNo
Body Diameter62 mm
Bottle TypeMixing, Storing, Sampling
Capacity - Ml240 ml
Capacity - Oz8 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialPolyethylene
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedYes
Graduation Increments - Metric240 mL
Maximum Graduation - Metric240 mL
Mouth SizeWide
Overall Height127 mm
Pre-cleanedNone
Screw Closure Size58 mm to 400 mm
Special FeaturesDesigned with a Slight Shoulder for Easy Pouring and Handling, Mix, Measure and Store in the Same Container
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 21.978
Ship height (cm)25.86
Ship length (cm)51.44
Ship width (cm)38.74
HS code7010900530
Country of OriginUS

Product Variants

ProductModelBody ColorShapeHeightGraduation RangeDepthBasic MaterialBody MaterialPkg. Qty.Price
QORPAK GLC-01217 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGL 3VDV9 GLC-01217ClearBoston Round210 mmNo Graduations-GlassGlass12€46.78
QORPAK GLC-02032 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGN 3VDW6 GLC-02032AmberBoston Round217 mmNo Graduations-GlassGlass12€52.56
QORPAK GLC-02135 Boston Bottle Wide Mouth 500 Ml - Pack Of 12 | AD2WGP 3VDX3 GLC-02135AmberBoston Round146 mmNo Graduations-GlassGlass12€47.66
QORPAK GLC-02161 Bottle Wide Mouth 950 Ml 32 Ounce - Pack Of 12 | AD2WGQ 3VDX6 GLC-02161AmberRound178 mmNo Graduations-GlassGlass12€60.96
QORPAK GLA-00806 Bottle 1 Ounce Pack Of 48 | AD4MPJ 41U117 GLA-00806ClearBoston Round79 mmNo Graduations-GlassGlass48€35.05
QORPAK GLA-00809 Bottle 2 Ounce - Pack Of 24 | AD4MPK 41U118 GLA-00809ClearBoston Round94 mmNo Graduations-GlassGlass24€20.57
QORPAK GLA-00811 Bottle 4 Ounce - Pack Of 24 | AD4MPL 41U119 GLA-00811ClearBoston Round112 mmNo Graduations-GlassGlass24€23.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-01545 Bottle 8 Ounce 58-400 - Pack Of 96
€211.75 /pack