QORPAK GLC-02032 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGN 3VDW6

QORPAK GLC-02032 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12

Item: AD2WGN Model: GLC-02032Cross Ref: 3VDW6
In Stock

Get it by Friday, Jun 13

€52.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorAmber
Body MaterialGlass
Closure ColorGreen
Diameter96 mm
Graduation RangeNo Graduations
Height217 mm
MouthNarrow
ShapeBoston Round
AutoclavableNo
Body Diameter96 mm
Bottle TypeSampling
Capacity - Ml1L
Capacity - Oz33 fl. oz.
Closure IncludedYes
Closure Liner MaterialPolyethylene, PTFE
Closure MaterialPhenolic
Closure TypeScrew On
Glassware ClassNot Rated
GraduatedNo
Mouth SizeNarrow
Overall Height217 mm
Pre-cleanedNone
Screw Closure Size33 mm to 430 mm
Special FeaturesEnvironmentally Sensitive, Protects Contents from UV Rays
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 6.615
Ship height (cm)23.88
Ship length (cm)40.13
Ship width (cm)30.48
HS code7010900520
Country of OriginUS

Product Details:

    • Special Features: with Cap

Product Variants

ProductModelBody ColorShapeHeightGraduation RangeDepthBasic MaterialBody MaterialPkg. Qty.Price
QORPAK GLC-01217 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGL 3VDV9 GLC-01217ClearBoston Round210 mmNo Graduations-GlassGlass12€46.78
QORPAK GLC-02135 Boston Bottle Wide Mouth 500 Ml - Pack Of 12 | AD2WGP 3VDX3 GLC-02135AmberBoston Round146 mmNo Graduations-GlassGlass12€47.66
QORPAK GLC-02161 Bottle Wide Mouth 950 Ml 32 Ounce - Pack Of 12 | AD2WGQ 3VDX6 GLC-02161AmberRound178 mmNo Graduations-GlassGlass12€60.96
QORPAK GLA-00806 Bottle 1 Ounce Pack Of 48 | AD4MPJ 41U117 GLA-00806ClearBoston Round79 mmNo Graduations-GlassGlass48€35.05
QORPAK GLA-00809 Bottle 2 Ounce - Pack Of 24 | AD4MPK 41U118 GLA-00809ClearBoston Round94 mmNo Graduations-GlassGlass24€20.57
QORPAK GLA-00811 Bottle 4 Ounce - Pack Of 24 | AD4MPL 41U119 GLA-00811ClearBoston Round112 mmNo Graduations-GlassGlass24€23.37
QORPAK GLA-00812 Bottle 8 Ounce - Pack Of 108 | AD4MPM 41U120 GLA-00812ClearBoston Round137 mmNo Graduations-GlassGlass108€113.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLC-02032 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12
€52.56 /pack