Flat Shipping

Flat Shipping at €24.99 + VAT

BRADY 3460-3 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKG 20TC07

BRADY 3460-3 Number Label 3-7/8 Inch Height Character Vinyl

Item: AG9KKG Model: 3460-3Cross Ref: 20TC07
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNumber Label
Apwa Compliant ColorNo
Background ColorWhite
Character3
Character ColorBlack
Character Color GradientSolid Color
Character Height3 7/8"
Character Outline ColorNot Applicable
Character TypeNumbers
Characters Included2
Die CutYes
EmbossedNo
FontGothic
Glow-in-the-darkNo
GradeNot Retroreflective
Includes(5) Labels
Indoor/outdoorIndoor Only
Legend ColorBlack
Letter CasingUppercase
Markers Per Card1
MaterialPolyester
Meets Uscg Registration GuidelinesNo
Number Of Cards10
Number Of Pieces1
Overall Height5"
Overall Width1 3/4"
Package TypeSheet
Self-spacing/aligningNo
VisibilityStandard
Adhesive TypeRemoveable and Repositionable Adhesive
ApplicationGeneral Identification, Wire And Cable Labeling
Indoor/outdoor UsageIndoor Only
Label FinishSemi Gloss
Mounting TypeAdhesive
Product TypeIndividual Characters
Resistance PropertiesAbrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Retroreflective GradeNon Reflective
StandardsCOMPLIANT WITH DIRECTIVE 2011/65/EU AND 2015/863

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)14.1
Ship length (cm)0.25
Ship width (cm)22.99
Country of OriginUS

Product Variants

ProductModelBackground ColorNumber Of CardsIndoor/outdoorMarkers Per CardCharacters IncludedCharacter HeightCharacter TypeFontPrice
BRADY 3460-1 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKF 20TC06 3460-1White10Indoor Only113 7/8"NumbersGothic€22.96
BRADY 3460-4 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKH 20TC08 3460-4White10Indoor Only143 7/8"NumbersGothic€23.80
BRADY 3460-7 Number Label 3-7/8 Inch Height Character Vinyl | AG9KKJ 20TC09 3460-7White10Indoor Only173 7/8"NumbersGothic€23.45
BRADY 3460-2 Number Label 2 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRA 32MG19 3460-2Yellow1Indoor5-3 7/8"--€23.25
BRADY 3460-5 Number Label 5 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRB 32MG20 3460-5Yellow1Indoor5-3 7/8"--€23.62
BRADY 3460-6 Number Label 6 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRC 32MG21 3460-6Yellow1Indoor5-3 7/8"--€23.62
BRADY 3460-8 Number Label 8 5 Inch Height x 1-3/4 Inch Width No. Cards 1 | AH3JRD 32MG22 3460-8Yellow1Indoor5-3 7/8"--€22.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BRADY 3460-3 Number Label 3-7/8 Inch Height Character Vinyl
€28.15 /unit