QORPAK GLA-00836 Bottle 32 Ounce 58-400 - Pack Of 12 | AD4NRF 41V952

QORPAK GLA-00836 Bottle 32 Ounce 58-400 - Pack Of 12

Item: AD4NRF Model: GLA-00836Cross Ref: 41V952
Limited Availability

Get it by Tuesday, Jun 17

€47.66 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorClear
Body MaterialGlass
Closure MaterialNot Included
Depth83 mm
Diameter83 mm
Height202 mm
MouthWide
ShapeSquare
Width83 mm
AutoclavableYes
Body Diameter83 mm
Bottle TypeMixing, Storing, Sampling
Capacity - Ml960 ml
Capacity - Oz32 fl. oz.
ClarityTransparent
Closure IncludedNo
Closure Liner MaterialNo Closure
Glassware ClassNot Rated
GraduatedYes
Graduation Increments - Metric960 mL
Maximum Graduation - Metric946.35 ml
Mouth SizeWide
Overall Height202 mm
Pre-cleanedNone
Screw Closure Size58 mm to 400 mm
Special FeaturesProvide Maximum Content Visibility, Square Shape Saves on Shelf and Storage Space
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 5.67
Ship height (cm)20.48
Ship length (cm)34.59
Ship width (cm)25.86
HS code7010900520
Country of OriginUS

Product Variants

ProductModelBody ColorShapeHeightGraduation RangeDepthBasic MaterialBody MaterialPkg. Qty.Price
QORPAK GLC-01217 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGL 3VDV9 GLC-01217ClearBoston Round210 mmNo Graduations-GlassGlass12€46.78
QORPAK GLC-02032 Bottle Narrow Mouth 960 Ml 32 Ounce - Pack Of 12 | AD2WGN 3VDW6 GLC-02032AmberBoston Round217 mmNo Graduations-GlassGlass12€52.56
QORPAK GLC-02135 Boston Bottle Wide Mouth 500 Ml - Pack Of 12 | AD2WGP 3VDX3 GLC-02135AmberBoston Round146 mmNo Graduations-GlassGlass12€47.66
QORPAK GLC-02161 Bottle Wide Mouth 950 Ml 32 Ounce - Pack Of 12 | AD2WGQ 3VDX6 GLC-02161AmberRound178 mmNo Graduations-GlassGlass12€60.96
QORPAK GLA-00806 Bottle 1 Ounce Pack Of 48 | AD4MPJ 41U117 GLA-00806ClearBoston Round79 mmNo Graduations-GlassGlass48€35.05
QORPAK GLA-00809 Bottle 2 Ounce - Pack Of 24 | AD4MPK 41U118 GLA-00809ClearBoston Round94 mmNo Graduations-GlassGlass24€20.57
QORPAK GLA-00811 Bottle 4 Ounce - Pack Of 24 | AD4MPL 41U119 GLA-00811ClearBoston Round112 mmNo Graduations-GlassGlass24€23.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK GLA-00836 Bottle 32 Ounce 58-400 - Pack Of 12
€47.66 /pack