QORPAK CAP-07511 Closure 24-410 Green - Pack Of 3700 | AD4NHW 41U612

QORPAK CAP-07511 Closure 24-410 Green - Pack Of 3700

Item: AD4NHW Model: CAP-07511Cross Ref: 41U612
In Stock

Get it by Tuesday, Jun 17

€2,002.44 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClosure
ColorGreen
Liner MaterialPTFE, Silicone
MaterialPolypropylene
AutoclavableNo
Closure ColorGreen
Closure Liner DesignFlat
Closure Liner MaterialPTFE, Silicone
Closure MaterialPolypropylene
Closure TypeScrew On
Diameter24 mm
Mouth SizeNarrow
Product TypeHole Cap
Screw Closure Size24 mm to 414 mm
Septa IncludedYes
VentedNo

Shipping Info:

Ship weight (kg) 13.635
Ship height (cm)33.02
Ship length (cm)48.26
Ship width (cm)33.02
HS code3923500000
Country of OriginUS

Product Details:

    • Special Features: PTFE/Silicone Septa Liner

Product Variants

ProductModelTypeLiner MaterialFinishAge GroupPkg. Qty.Price
QORPAK CAP-00061 Closure 83-400 Green - Pack Of 144 | AD4NDM 41U434 CAP-00061----144€801.34
QORPAK CAP-00066 Closure 43-400 Green - Pack Of 500 | AD4NDN 41U437 CAP-00066----500€700.50
QORPAK CAP-00068 Closure 45-400 Green - Pack Of 500 | AD4NDP 41U439 CAP-00068----500€758.79
QORPAK CAP-00071 Closure 48-400 Green - Pack Of 500 | AD4NDQ 41U441 CAP-00071----500€860.17
QORPAK CAP-00073 Closure 53-400 Green - Pack Of 500 | AD4NDR 41U443 CAP-00073----500€1,021.82
QORPAK CAP-00075 Closure 58-400 Green - Pack Of 500 | AD4NDU 41U445 CAP-00075----500€1,156.90
QORPAK CAP-00098 Closure 100-400 Black - Pack Of 144 | AD4NDX 41U453 CAP-00098-Pulp, Vinyl--144€150.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QORPAK CAP-07511 Closure 24-410 Green - Pack Of 3700
€2,002.44 /pack