Flat Shipping

Flat Shipping at €24.99 + VAT

QA1 GFL7T Female Rod End Stainless Steel Left-hand 7/16-20 | AB4VCL 20G033

QA1 GFL7T Female Rod End Stainless Steel Left-hand 7/16-20

Item: AB4VCL Model: GFL7TCross Ref: 20G033
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPTFE Race Rod End
ApplicationLight Duty
BallSpherical
Ball Dia.0.812"
Ball MaterialStainless Steel
Bearings440C Stainless Steel Spherical Ball
Bore Dia.7/16"
Dimension E1 1/8"
Dimension G1.812"
Dimension H0.937"
Dimension J2 3/8"
Dimension N0.562"
GradeGrade 440
Head Outside Diameter1 1/8"
Head Width0.406"
Housing MaterialStainless Steel
Housing Material FinishChrome Plated
Inner Ring Width0.562"
Max. Angular Misalignment21°
Overall Length2 3/8"
Resistance PropertiesCorrosion Resistant
Rod End TypeSpherical Rod End
Self Lubricating BearingYes
Shank Thread DirectionLeft Hand
Shank Thread GenderFemale
Shank Thread Length7/8"
System Of MeasurementInch
ThreadLeft Hand
Thread Size7/16"-20
TypeFemale Plain

Shipping Info:

Ship weight (kg) 0.0837
Ship height (cm)1.43
Ship length (cm)15.24
Ship width (cm)10.16
HS code8483308055
Country of OriginCN

Product Variants

ProductModelShank Thread DirectionBore Dia.Ball Dia.Dimension EDimension GHead WidthDimension JHead Outside DiameterPrice
QA1 GFR7T Female Rod End Stainless Steel Right-hand 7/16-20 | AB4VCK 20G032 GFR7TRight Hand7/16"0.812"1 1/8"1.812"0.406"2 3/8"1 1/8"€45.34
QA1 GML5T Male Rod End Stainless Steel Left-hand 5/16-24 | AB4VCZ 20G045 GML5TLeft Hand5/16"5/8"7/8"1 7/8"0.312"2.313"7/8"€32.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

QA1 GFL7T Female Rod End Stainless Steel Left-hand 7/16-20
€48.01 /unit