PS DOORS MGVEM072120 Vertical Safety Gate, Steel, Electric Operation, 72 W, 42 H, 120 Tall | AG8EMB 32GV98

PS DOORS MGVEM072120 Vertical Safety Gate, Electric, 72 Inch Width, 42 Inch Gate Height, 120 Inch Length, Steel

Item: AG8EMB Model: MGVEM072120Cross Ref: 32GV98
In Stock

Get it by Wednesday, Jun 11

€3,606.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Safety Gate
ColorYellow
FinishPowder Coat
Height42"
MaterialMild Steel
Mounting LocationDeck Mounted
Opening Width72"
OperationElectric
Overall Height126"
AssembledUnassembled
Folding GateNo
Gate ColorYellow
Gate FinishPowder Coated
Gate Height42"
Gate MaterialSteel
Includes Installation HardwareYes
Includes Leveling ScrewsNo
Includes LockNo
LockableNo
Overall Width78"
Post ColorYellow
StandardsOSHA

Shipping Info:

Ship weight (kg) 175.95
Ship height (cm)40.64
Ship length (cm)2.54
Ship width (cm)114.3
Country of OriginUS

Product Variants

ProductModelOperationFinishColorOverall HeightPrice
PS DOORS MGVMM072120 Vertical Safety Gate, Steel, Manual Operation, 72" W, 42" H, 120" Tall | AG8ELZ 32GV96 MGVMM072120ManualPowder CoatYellow126"€3,394.29
PS DOORS MGVMM096120 Vertical Safety Gate, Steel, Manual Operation, 96" W, 42" H, 120" Tall | AG8EMA 32GV97 MGVMM096120-----
RFQ
PS DOORS MGVEM096120 Vertical Safety Gate, Steel, Electric Operation, 96" W, 42" H, 120" Tall | AG8EMC 32GV99 MGVEM096120ElectricPowder CoatYellow126"€7,212.86
PS DOORS MGVNM072042 Mezzanine Gate, Vertical, 72 Inch Opening Width, Electric / Pneumatic | CE8UZK MGVNM072042Electric, PneumaticPowder CoatYellow-€7,981.88
RFQ
PS DOORS MGVPM072042 Mezzanine Gate, Vertical, 72 Inch Opening Width, Pneumatic | CE8UZL MGVPM072042PneumaticPowder CoatYellow-€6,311.25
RFQ
PS DOORS MGVNM096042 Mezzanine Gate, Vertical, 96 Inch Opening Width, Electric / Pneumatic | CE8UZM MGVNM096042Electric, PneumaticPowder CoatYellow-€8,724.38
RFQ
PS DOORS MGVPM096042 Mezzanine Gate, Vertical, 96 Inch Opening Width, Pneumatic | CE8UZN MGVPM096042PneumaticPowder CoatYellow-€7,053.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PS DOORS MGVEM072120 Vertical Safety Gate, Electric, 72 Inch Width, 42 Inch Gate Height, 120 Inch Length, Steel
€3,606.43 /unit