Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-WR-PC-12 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 1, 380 ft, Off-White, 15 lb | CU7NGE

USA SEALING BULK-WR-PC-12 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 1, 380 ft, Off-White, 15 lb

Item: CU7NGE Model: BULK-WR-PC-12Cross Ref: 784R17
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€927.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorOff White
For Maximum Material Thickness0.188"
GradeStandard
MaterialPolycarbonate
Max. Operating Temp.675°F
Min. Operating Temp.660°F
ProcessPlastic Welding
Rod Dia.0.188"
Rod Length1380 ft.
Rod ShapeRound
Material GradeStandard
Rod Diameter3/16"
Weight15 lbs.

Shipping Info:

Ship weight (kg) 7.65

Product Variants

ProductModelFor Maximum Material ThicknessRod LengthRod Dia.MaterialProcessColorMax. Operating Temp.Min. Operating Temp.Price
USA SEALING BULK-WR-PC-3 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 1, 890 ft, Off-White, 10 lb | CU7KXR BULK-WR-PC-31/8"1890 ft.1/8"PolycarbonatePlastic WeldingOff White675°F660°F€600.64
USA SEALING BULK-WR-PC-4 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 2, 835 ft, Off-White, 15 lb | CU7KYF BULK-WR-PC-41/8"2835 ft.1/8"PolycarbonatePlastic WeldingOff White675°F660°F€860.55
USA SEALING BULK-WR-PC-1 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 189 ft, Off-White, 1 lb | CU7NGC BULK-WR-PC-11/8"189 ft.1/8"PolycarbonatePlastic WeldingOff White675°F660°F€62.29
USA SEALING BULK-WR-PC-2 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 945 ft, Off-White, 5 lb | CU7NGD BULK-WR-PC-21/8"945 ft.1/8"PolycarbonatePlastic WeldingOff White675°F660°F€302.02
USA SEALING BULK-WR-PC-10 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 460 ft, Off-White, 5 lb | CU7NGF BULK-WR-PC-100.188"460 ft.0.188"PolycarbonatePlastic WeldingOff White675°F660°F€289.19
USA SEALING BULK-WR-PC-9 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 92 ft, Off-White, 1 lb | CU7NGG BULK-WR-PC-90.188"92 ft.0.188"PolycarbonatePlastic WeldingOff White675°F660°F€61.42
USA SEALING BULK-WR-PC-11 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 920 ft, Off-White, 10 lb | CU7NGH BULK-WR-PC-110.188"920 ft.0.188"PolycarbonatePlastic WeldingOff White675°F660°F€591.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-WR-PC-12 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 1, 380 ft, Off-White, 15 lb
€927.69 /unit