Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J9979-NA CarpenterS Tool Box | AD9DVE 4R158

PROTO J9979-NA Carpenter Tool Box

Item: AD9DVE Model: J9979-NACross Ref: 4R158
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarpenters Tool Box
Body FinishPowder Coated
Box MaterialSteel
ColorBrown
ConfigurationIndividual Tool Box
Drawer SlidesNone
FeaturesDouble Latch For Strength, Extra Wide For Large Tools, Heavy-Duty Side Handles, Padlockable Center Hasp For Security, Removable Steel Tote Tray
FinishPowder Coated
Handle DesignFolding Side, Folding Top
IncludesRemovable Tote Tray
Includes CastersNo
Includes DrawersNo
Includes KeysNo
Inside Depth8 1/4"
Inside Height9 1/4"
Inside Width31 3/4"
Locking SystemCenter Hasp, Padlocks
MaterialSteel
Nominal Depth8"
Nominal Height9"
Nominal Outside Height8" , 9" , Steel
Nominal Outside Width32"
Nominal Width32"
Number Of Boxes1
Number Of Dividers1
Number Of Drawers0
Number Of Handles3
Number Of Keys Included0
Number Of Pieces1
Number Of Trays1
Overall Depth8 1/2"
Overall Height9 1/2"
Overall Width32"
StackableNo
Weighing Capacity25 lbs.
Width32"

Shipping Info:

Ship weight (kg) 9.369
Ship height (cm)86.87
Ship length (cm)26.67
Ship width (cm)25.65
HS code7326908588
Country of OriginUS

Product Details:

    • Proto J9979-NA is a highly durable carpenter's tool box crafted from steel with a powder-coated finish. It is suitable for storing chisels, hand saws, tape measures, claw hammers and quick clamps.
    • It features a removable steel tote tray for easy tool access, heavy-duty side handles for easy transportation, double latches for additional strength, and a padlockable center hasp to lock the tool box.

Product Variants

ProductModelLocking SystemColorOverall WidthOverall DepthOverall HeightNumber Of HandlesHandle DesignNumber Of TraysPrice
PROTO J9951 Cantilever Tool Box | AD9DVD 4R138 J9951Padlock HaspBlack18"14"10"1Folding Top4€233.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J9979-NA Carpenter Tool Box
€208.59 /unit