Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J9951 Cantilever Tool Box | AD9DVD 4R138

PROTO J9951 Cantilever Tool Box, Steel, Brown, 14 Inch Height

Item: AD9DVD Model: J9951Cross Ref: 4R138
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€256.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCantilever Tool Box
Body FinishPowder Coated
ColorBlack
ConfigurationIndividual Tool Box
Depth14"
Drawer SlidesNone
Features4 Trays - 2 With Covers, Trays Swing Out For Easy Tool Access
FinishPowder Coated
Handle DesignFolding Top
Height10"
Includes4-Trays
Includes CastersNo
Includes DrawersNo
Includes KeysNo
Inside Depth9 3/4"
Inside Height13 3/4"
Inside Width17 3/4"
Locking SystemPadlock Hasp
MaterialSteel
Nominal Outside Depth10" , 14" , Steel
Nominal Outside Width18"
Number Of Boxes1
Number Of Dividers5
Number Of Drawers0
Number Of Handles1
Number Of Keys Included0
Number Of Pieces1
Number Of Trays4
Overall Depth14"
Overall Height10"
Overall Width18"
StackableNo
Tool Storage Type IncludedTool Box
Width18"
Body Gauge24 ga.
Closure TypeClasp
Handle Grip StylePlastic Coated
Handle TypeFolding Top
Interior Dimensions17 3/4" W x 9 3/4" D x 13 3/4" H
Load Capacity Per Drawer22 lbs.
Number Of Compartments5
Total Load Capacity22 lbs.
Total Storage Capacity2520 cu. in.

Shipping Info:

Ship weight (kg) 9.81
Ship height (cm)36.83
Ship length (cm)47.75
Ship width (cm)27.43
HS code7326908588
Country of OriginCN

Product Details:

    • Ideal for carrying tools in a systemised manner and protect them from harsh weather conditions
    • Features 4 slide-out trays (2 with covers) for easy accessibility of tools

Product Variants

ProductModelLocking SystemColorOverall WidthOverall DepthOverall HeightNumber Of HandlesHandle DesignNumber Of TraysPrice
PROTO J9979-NA Carpenter J9979-NACenter Hasp, PadlocksBrown32"8 1/2"9 1/2"3Folding Side, Folding Top1€162.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J9951 Cantilever Tool Box, Steel, Brown, 14 Inch Height
€256.38 /unit