Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J6905MPF Power Socket 1/4 Inch Drive 5mm 7/8 Inch Length | AC2QPZ 2MA26

PROTO J6905MPF Power Socket 1/4 Inch Drive 5mm 7/8 Inch Length

Item: AC2QPZ Model: J6905MPFCross Ref: 2MA26
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Socket
Bolt Clearance5/32"
Drive Size1/4"
Drive TypeSquare
FeaturesMagnetic
FinishBlack Oxide
Impact RatedNo
Includes Fastener Holding MagnetYes
InsulatedNo
LockingYes
MaterialHeat Treated Alloy Steel
Measurement TypeMetric
Non SparkingNo
Non-magneticNo
Number Of Points6
Output Drive TypeHex
Output TypeHex
Overall Length7/8"
Sae Or MetricMetric
Size5"
Socket DepthStandard
Socket Length7/8"
Tether ReadyNo
Non-sparkingNo
Socket Shape6-Point
Socket Size5 mm
StandardsASME B107.33

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelOverall LengthSizeSae Or MetricLockingDrive SizeSocket DepthFinishMaterialPrice
PROTO J6908PF Power Socket 1/4 Inch Drive 1/4 Inch 7/8 Inch Length | AC2QPM 2MA14 J6908PF7/8"-SAENo1/4"StandardBlack OxideHeat Treated Alloy Steel€20.08
PROTO J6910PF Power Socket 1/4 Inch Drive 5/16 Inch 15/16 Inch Length | AC2QPN 2MA15 J6910PF0.938"-SAENo1/4"StandardBlack OxideHeat Treated Alloy Steel€19.26
PROTO J6912PF Power Socket 1/4 Inch Drive 3/8in 15/16 Inch Length | AC2QPP 2MA17 J6912PF0.938"-SAENo1/4"StandardBlack OxideHeat Treated Alloy Steel€21.56
PROTO J6914PF Power Socket 1/4 Inch Drive 7/16 Inch 1 Inch Length | AC2QPQ 2MA18 J6914PF1"-MetricNo1/4"StandardBlack OxideHeat Treated Alloy Steel€17.35
PROTO J6916PF Power Socket 1/4 Inch Drive 1/2 Inch 1 Inch Length | AC2QPR 2MA19 J6916PF1"-SAEYes1/4"StandardBlack OxideHeat Treated Alloy Steel€24.95
PROTO J6906MPF Power Socket 1/4 Inch Drive 6mm 7/8 Inch Length | AC2QQB 2MA28 J6906MPF7/8"6Metric-1/4"StandardBlack OxideHeat Treated Alloy Steel€17.06
PROTO J6908MPF Power Socket 1/4 Inch Drive 8mm 15/16 Inch Length | AC2QQD 2MA30 J6908MPF0.938"8MetricYes1/4"StandardBlack OxideHeat Treated Alloy Steel€17.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J6905MPF Power Socket 1/4 Inch Drive 5mm 7/8 Inch Length