WATTS LFU009M2-QT-S 2 Quarter Turn Shutoff Valve, Inline, Size 2 Inch, Bronze | CC3NVC 0122842

WATTS LFU009M2-QT-S 2 0122842 Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze

Item: CC3NVC Model: LFU009M2-QT-S 2Cross Ref: 0122842
Limited Availability
€2,546.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Backflow Preventer TypeReduced Pressure Zone Assembly
Body FinishCopper Silicon Alloy Plated
Body PatternInline
Body StyleInline
Disc MaterialSilicone
FittingNo
Inlet Size2"
Inlet Thread TypeFPT
Inlet TypeUnion Joint
MaterialLead Free Bronze
Max. Temp.180°F
Max. Working Pressure175 psi
Meter TypeNo Meter
Min. Temp.33°F
Outlet Size2"
Outlet TypeUnion Joint
SeriesLFU009
StrainerYes
Thread TypeFPT
TypeValve To Accessory
Valve TypeQuarter Turn Ball Valve

Product Details:

Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze

Product Variants

ProductModelStrainerMax. Working PressureOutlet SizeValve TypeBody FinishMin. Temp.TypeMeter TypePrice
WATTS LFU009-QT 1/2 Quarter Turn Shutoff Valve, Inline, Size 1/2 Inch, Bronze | BY8WEA 0122594 LFU009-QT 1/2No12.1 Bar1/2"Quarter Turn Ball ValveCopper Silicon Alloy Plated33°FValve To AccessoryNo Meter€659.22
RFQ
WATTS LFU009M2-QT 1 Quarter Turn Shutoff Valve, Inline, Size 1 Inch, Bronze | CC3NUZ 0122847 LFU009M2-QT 1No175 psi1"Quarter Turn Ball ValveCopper Silicon Alloy Plated33°FValve To AccessoryNo Meter€1,028.25
RFQ
WATTS LFU009M2-QT 2 Quarter Turn Shutoff Valve, Inline, Size 2 Inch, Bronze | CC3NVB 0122841 LFU009M2-QT 2No175 psi2"Quarter Turn Ball ValveCopper Silicon Alloy Plated33°FValve To AccessoryNo Meter€2,098.32
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS LFU009M2-QT-S 2 0122842 Quarter Turn Shutoff Valve, Inline, 2 Inch Size, Bronze
€2,546.18 /unit