Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0250.1AE Stainless Steel Mushroom Knob 8-32 Natural Polished | AE9GVY 6JRY8

KIPP K0250.1AE Stainless Steel Mushroom Knob 8-32 Natural Polished

Item: AE9GVY Model: K0250.1AECross Ref: 6JRY8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStainless Steel Mushroom Knob
ColorNatural
Diameter0.83"
FinishPolish
Handle MaterialStainless Steel
Handle TypeMushroom
Knob TypeMushroom
MaterialStainless Steel
Overall Height0.83"
StyleStainless Steel Mushroom
Tap TypeBlind Hole
Base Diameter12 mm
Base Height10 mm
Knob Diameter21 mm
Knob MaterialStainless Steel
Measurement SystemInch
Mounting TypeThreaded Hole
StandardsROHS
Thread Length10 mm
Thread MaterialStainless Steel
Thread Size#8-32

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)2.54
HS code7326908588
Country of OriginDE

Product Variants

ProductModelDiameterOverall HeightHandle TypeMaterialTap TypeHandle MaterialPrice
KIPP K0250.003 Stainless Steel Mushroom Knob M3 Natural Polished | AE9GVR 6JRY2 K0250.0030.71"0.71"MushroomStainless SteelBlind HoleStainless Steel€13.97
KIPP K0250.0AD Stainless Steel Mushroom Knob 6-32 Natural Polished | AE9GVT 6JRY3 K0250.0AD0.71"0.71"MushroomStainless SteelBlind HoleStainless Steel€13.74
KIPP K0250.104 Stainless Steel Mushroom Knob M4 Natural Polished | AE9GVU 6JRY4 K0250.1040.83"0.83"MushroomStainless SteelBlind HoleStainless Steel€15.03
KIPP K0250.105 Stainless Steel Mushroom Knob M5 Natural Polished | AE9GVV 6JRY5 K0250.1050.83"0.83"MushroomStainless SteelBlind HoleStainless Steel€15.03
KIPP K0250.1A0 Stainless Steel Mushroom Knob 10-24 Natural Polished | AE9GVW 6JRY6 K0250.1A00.83"0.83"MushroomStainless SteelBlind HoleStainless Steel€15.09
KIPP K0250.1A1 Stainless Steel Mushroom Knob 13-32 Natural Polished | AE9GVX 6JRY7 K0250.1A10.83"0.83"MushroomStainless SteelBlind HoleStainless Steel€15.18
KIPP K0250.206 Stainless Steel Mushroom Knob M6 Natural Polished | AE9GVZ 6JRY9 K0250.2060.99"0.99"MushroomStainless SteelBlind HoleStainless Steel€16.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0250.1AE Stainless Steel Mushroom Knob 8-32 Natural Polished
€17.66 /unit