Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J66507MP Flex Impact Socket 1/4 Inch Drive 7mm 12 Pt | AD9REB 4UHR9

PROTO J66507MP Flex Impact Socket 1/4 Inch Drive 7mm 12 Pt

Item: AD9REB Model: J66507MPCross Ref: 4UHR9
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlex Impact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1/4"
Drive TypeUniversal
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialHeat Treated Alloy Steel
Measurement TypeMetric
Non-magneticNo
Non-sparkingNo
Number Of Points12
Output TypeDouble Hex
Overall Length2"
Sae Or MetricMetric
Socket DepthStandard
Socket Length2"
Tether CapableNo
Socket Shape12-Point
Socket Size7 mm
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)2.54
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsDrive TypeOverall LengthDrive SizeSocket DepthFinishMaterialSae Or MetricPrice
PROTO J66555MP Flex Impact Socket 1/4 Inch Drive 5.5mm 12 Pt | AD9RDZ 4UHR7 J66555MP12Universal2"1/4"StandardBlack OxideHeat Treated Alloy SteelMetric€36.48
PROTO J66506MP Flex Impact Socket 1/4 Inch Drive 6mm 12 Pt | AD9REA 4UHR8 J66506MP12Universal2"1/4"StandardBlack OxideHeat Treated Alloy SteelMetric€39.07
PROTO J66508MP Flex Impact Socket 1/4 Inch Drive 8mm 12 Pt | AD9REC 4UHT1 J66508MP12Impact2"1/4"StandardBlack OxideHeat Treated Alloy SteelMetric€41.34
PROTO J66509MP Flex Impact Socket 1/4 Inch Drive 9mm 12 Pt | AD9RED 4UHT2 J66509MP12Universal2"1/4"StandardBlack OxideHeat Treated Alloy SteelMetric€39.42
PROTO J66510MP Flex Impact Socket 1/4 Inch Drive 10mm 12 Pt | AD9REE 4UHT3 J66510MP12Universal2"1/4"StandardBlack OxideHeat Treated Alloy SteelMetric€38.79
PROTO J66512MP Flex Impact Socket 1/4 Inch Drive 12mm 12 Pt | AD9REF 4UHT5 J66512MP12Universal2"1/4"StandardBlack OxideHeat Treated Alloy SteelMetric€40.51
PROTO J66513MP Flex Impact Socket 1/4 Inch Drive 13mm 6 Pt | AD9REG 4UHT6 J66513MP6Universal2"1/4"StandardBlack OxideHeat Treated Alloy SteelMetric€41.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J66507MP Flex Impact Socket 1/4 Inch Drive 7mm 12 Pt
€50.48 /unit