Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J5018-TT Tether Ready Socket 3/8 Inch Drive 9/16 Inch 12 Point | AF8ADC 24AH67

PROTO J5018-TT Tether Ready Socket 3/8 Inch Drive 9/16 Inch 12 Point

Item: AF8ADC Model: J5018-TTCross Ref: 24AH67
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTether Ready Socket
Drive Size3/8"
Drive TypeHand
FeaturesManufactured With Four Detent Holes So That The Pin Detent Will Engage Correctly Regardless Of The Direction The Socket Is Placed On The Square Drive
FinishFull Polish
Impact RatedNo
MaterialAlloy Steel
Number Of Points12
Output TypeHex
Overall Length2 1/8"
Socket DepthDeep
Socket Size9/16"
Socket Sizes9/16"
Tether CapableTether Capable
Measurement TypeSAE
Product TypeSocket
StandardsASME B107.1, SAE AS954E S3.8.1
Tether ReadyYes

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)5.41
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthMaterialFinishOverall LengthDrive TypeOutput TypeSocket SizePrice
PROTO J5210-TT Tether Ready Socket 3/8dr 5/16 12 Point Standard | AB7UFW 24AH49 J5210-TT12StandardSteelChrome Plated1.094"HandHex5/16"€29.49
PROTO J5208-TT Tether Ready Socket 3/8 Inch Drive 1/4 Inch 12 Point | AF8ACH 24AH48 J5208-TT12StandardAlloy SteelFull Polish1.094"HandHex1/4"€29.66
PROTO J5212-TT Tether Ready Socket 3/8 Inch Drive 3/8 Inch 12 Point | AF8ACJ 24AH50 J5212-TT12StandardAlloy SteelFull Polish1.094"HandHex3/8"€30.33
PROTO J5214-TT Tether Ready Socket 3/8 Inch Drive 7/16 Inch 12 Point | AF8ACK 24AH51 J5214-TT12StandardAlloy SteelFull Polish1.094"HandHex7/16"€29.38
PROTO J5216-TT Tether Ready Socket 3/8 Inch Drive 1/2 Inch 12 Point | AF8ACL 24AH52 J5216-TT12StandardAlloy SteelFull Polish1 1/8"HandHex1/2"€28.85
PROTO J5218-TT Tether Ready Socket 3/8 Inch Drive 9/16 Inch 12 Point | AF8ACM 24AH53 J5218-TT12StandardAlloy SteelFull Polish1 1/8"HandHex9/16"€30.34
PROTO J5220-TT Tether Ready Socket 3/8 Inch Drive 5/8 Inch 12 Point | AF8ACN 24AH54 J5220-TT12StandardAlloy SteelFull Polish1 1/8"HandHex5/8"€30.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J5018-TT Tether Ready Socket 3/8 Inch Drive 9/16 Inch 12 Point
€46.08 /unit