Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 63642506139 Sanding Disc, 5 Inch Dia, 5/16 Inch Size-24 Threaded-Shank, Non-Vacuum, Medium Density | CT4EWT

NORTON ABRASIVES 63642506139 Sanding Disc, 5 Inch Dia, 5/16 Inch Size-24 Threaded-Shank, Non-Vacuum, Medium Density

Item: CT4EWT Model: 63642506139Cross Ref: 804KE6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.72 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc
ColorYellow
Compatible Abrasive TypePsa Disc Rolls, PSA Discs
Connector TypeThreaded Shaft
Density RatingMedium
Device MaterialFoam
Diameter5"
Max. Operating Speed15000 RPM
Mounting TypePSA
Vacuum Hole PatternNon Vacuum
Abrasive Mount TypePSA
DensityMedium
Maximum Operating Speed15000 RPM
Pad Diameter5"
Product TypeDisc Backup Pad
Tool Connection Size5/16"-24

Shipping Info:

Ship weight (kg) 0.1395
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginCN

Product Variants

ProductModelDiameterMax. Operating SpeedConnector TypeDevice MaterialMounting TypeDensity RatingCompatible Abrasive TypeColorPrice
NORTON ABRASIVES 63642506142 Disc Backup Pad, 6 Inch Dia., Threaded ShaFt. Length, 15000 RPM Max. Speed, Medium | CJ2AFB 63642506142--Threaded ShaftFoam-Medium-Yellow€56.88
NORTON ABRASIVES 63642506141 Disc Backup Pad, 6 Inch Dia., Threaded ShaFt. Length, 15000 RPM Max. Speed, Medium | CJ2AFC 63642506141--------€64.02
NORTON ABRASIVES 63642543112 Disc Backup Pad, 8 Inch Dia X 1/2 Inch T, 5/8 Inch-11 Internal-Thread, Non- Vacuum | CT4ENT 636425431128"6000 RPMThreaded HolePolyurethane FoamAdhesive BackedMediumPsa Disc Rolls, PSA DiscsYellow€115.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 63642506139 Sanding Disc, 5 Inch Dia, 5/16 Inch Size-24 Threaded-Shank, Non-Vacuum, Medium Density
€35.72 /unit