Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J4909MCF Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 9 mm Head Size | CT8FWU

PROTO J4909MCF Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 9 mm Head Size

Item: CT8FWU Model: J4909MCFCross Ref: 449P72
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Wrench
ColorSilver
Corrosion ResistanceYes
Drive Size3/8"
FinishFull Polish
Head Size9 mm
Head StyleOpen End
MaterialAlloy Steel
Measurement TypeMetric
Number Of Pieces1
Overall Length1.844"
Corrosion ResistantYes
StandardsASME B107.100-2010, SAE AS4984A
Weight0.05 lbs.

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)4.68
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrive SizeHead SizeOverall LengthFinishOpening TypeNumber Of PointsMeasurement TypeColorPrice
PROTO J5348CF Crowfoot Socket Wrench, Alloy Steel, Chrome, 1/2 Inch Drive Size, 1 1/2 Inch Head Size | CT8FRH J5348CF1/2"1 1/2"3.438"Full Polish---Silver€79.85
PROTO J5340CF Crowfoot Socket Wrench, Alloy Steel, Chrome, 1/2 Inch Drive Size, 1 1/4 Inch Head Size | CT8FRK J5340CF1/2"1 1/4"3.312"Full Polish---Silver€57.62
PROTO J5336FL Crowfoot Socket Wrench, Alloy Steel, Chrome, 1/2 Inch Drive Size, 1 1/8 Inch Head Size | CT8FRM J5336FL1/2"1 1/8"2.812"Full PolishTwelve Point Flare Nut12-Silver-
RFQ
PROTO J5354FL Crowfoot Socket Wrench, Alloy Steel, Chrome, 1/2 Inch Drive Size, 1 11/16 Inch Head Size | CT8FRN J5354FL1/2"1.688"3.812"Full PolishTwelve Point Flare Nut12-Silver€74.78
PROTO J5358CF Crowfoot Socket Wrench, Alloy Steel, Chrome, 1/2 Inch Drive Size, 1 13/16 Inch Head Size | CT8FRP J5358CF1/2"1.812"3 7/8"Full Polish---Silver€113.89
PROTO J5362FL Crowfoot Socket Wrench, Alloy Steel, Chrome, 1/2 Inch Drive Size, 1 15/16 Inch Head Size | CT8FRQ J5362FL1/2"1.938"4.312"Full PolishTwelve Point Flare Nut12-Silver€107.27
PROTO J5338CF Crowfoot Socket Wrench, Alloy Steel, Chrome, 1/2 Inch Drive Size, 1 3/16 Inch Head Size | CT8FRR J5338CF1/2"1 3/16"3"Full Polish---Silver€56.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4909MCF Crowfoot Socket Wrench, Alloy Steel, Chrome, 3/8 Inch Drive Size, 9 mm Head Size
€47.64 /unit