Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J4907BD Socket Bit, 3/8 Inch Drive Size, Ball Hex Tip, 7/32 Inch Tip Size, 6 3/32 Inch Length, Sae | CT8FLM

PROTO J4907BD Socket Bit, 3/8 Inch Drive Size, Ball Hex Tip, 7/32 Inch Tip Size, 6 3/32 Inch Length, Sae

Item: CT8FLM Model: J4907BDCross Ref: 426H62
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit StyleBall Hex
Category TypeSocket Bits
Drive Size3/8"
FinishChrome
Impact RatedNo
Insert Length5"
InsulatedNo
MaterialAlloy Steel
Number Of Points0
Overall Length6 3/32"
Replaceable InsertNo
Socket DepthStandard
Tip Size7/32"
Tip StyleBall Hex
Measurement TypeSAE
StandardsSAE AS4984A

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)15.48
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthFinishTip StyleMeasurement TypeTip SizeInsert LengthSae Or MetricPrice
PROTO J49907 Socket Bit, Hex, 7/32 Inch Tip Size, 3/8 Inch Drill Size | CD3TYL 426H85 J499073/8"2.719"Chrome Plated--0.219"1"SAE€16.21
PROTO J4770-2.5M Socket Bit, 1 Inch Insert Length, Metric Insert Length, 2.5Mm Tip, Hex Tip Style | CH6PUD 426H40 J4770-2.5M1/4"1 7/8"Chrome PlatedHexMetric2.5 mm1"Metric€15.53
PROTO J47707/64 Socket Bit, 1 Inch Insert Length, Sae Insert Length, 7/64 Inch Tip, Hex Tip Style | CH6PUE 426H56 J47707/641/4"1 7/8"Chrome PlatedHexSAE0.109"1"-€14.87
PROTO J47709/64B Socket Bit, 1 Inch Insert Length, 9/64 Inch Tip | CH6PUF 426H59 J47709/64B1/4"1 1/2"Chrome PlatedBall HexSAE0.141"1"-€14.52
PROTO J5239-10W Socket Bit, 5/8 Inch Insert Length, Torx Insert Length Tip Style, T10 Tip, Torx Tip Style | CH6PUW 426H90 J5239-10W3/8"1 23/32"Chrome PlatedTorxTorx-5/8"Torx(R)€15.98
PROTO J54411/2 Socket Bit, 1/2 Inch Drive Size, Hex Tip, 1/2 Inch Tip Size, 3 5/8 Inch Length, Sae | CT8FHB J54411/21/2"3 5/8"ChromeHexSAE1/2"1 7/8"-€27.76
PROTO J5441-10M Socket Bit, 1/2 Inch Drive Size, Hex Tip, 10 mm Tip Size, 3 1/4 Inch Length, Metric | CT8FHD J5441-10M1/2"3 1/4"ChromeHexMetric-1 3/4"Metric€23.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J4907BD Socket Bit, 3/8 Inch Drive Size, Ball Hex Tip, 7/32 Inch Tip Size, 6 3/32 Inch Length, Sae
€24.74 /unit