PROTO J47709/64B Socket Bit, 1 Inch Insert Length, 9/64 Inch Tip | CH6PUF 426H59

PROTO J47709/64B Socket Bit, 1 Inch Insert Length, 9/64 Inch Tip

Item: CH6PUF Model: J47709/64BCross Ref: 426H59
Limited Availability
€18.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Bit
Bit StyleBall Hex
Category TypeSocket Bits
Drive Size1/4"
FinishChrome Plated
Impact RatedNo
Insert Length1"
InsulatedNo
MaterialAlloy Steel
Measurement TypeSAE
Number Of Points0
Overall Length1 1/2"
Replaceable InsertNo
Socket DepthStandard
Tip Size0.141"
Tip StyleBall Hex
StandardsSAE AS4984A

Shipping Info:

Ship weight (kg) 0.0225
Ship length (cm)3.81
Country of OriginUS

Product Variants

ProductModelDrive SizeOverall LengthFinishTip StyleMeasurement TypeTip SizeInsert LengthSae Or MetricPrice
PROTO J49907 Socket Bit, Hex, 7/32 Inch Tip Size, 3/8 Inch Drill Size | CD3TYL 426H85 J499073/8"2.719"Chrome Plated--0.219"1"SAE€16.21
PROTO J4770-2.5M Socket Bit, 1 Inch Insert Length, Metric Insert Length, 2.5Mm Tip, Hex Tip Style | CH6PUD 426H40 J4770-2.5M1/4"1 7/8"Chrome PlatedHexMetric2.5 mm1"Metric€15.53
PROTO J47707/64 Socket Bit, 1 Inch Insert Length, Sae Insert Length, 7/64 Inch Tip, Hex Tip Style | CH6PUE 426H56 J47707/641/4"1 7/8"Chrome PlatedHexSAE0.109"1"-€14.87
PROTO J5239-10W Socket Bit, 5/8 Inch Insert Length, Torx Insert Length Tip Style, T10 Tip, Torx Tip Style | CH6PUW 426H90 J5239-10W3/8"1 23/32"Chrome PlatedTorxTorx-5/8"Torx(R)€15.98
PROTO J54411/2 Socket Bit, 1/2 Inch Drive Size, Hex Tip, 1/2 Inch Tip Size, 3 5/8 Inch Length, Sae | CT8FHB J54411/21/2"3 5/8"ChromeHexSAE1/2"1 7/8"-€27.76
PROTO J5441-10M Socket Bit, 1/2 Inch Drive Size, Hex Tip, 10 mm Tip Size, 3 1/4 Inch Length, Metric | CT8FHD J5441-10M1/2"3 1/4"ChromeHexMetric-1 3/4"Metric€23.35
PROTO J5441R-11M Socket Bit, 1/2 Inch Drive Size, Hex Tip, 11 mm Tip Size, 2 3/4 Inch Length, Metric | CT8FHE J5441R-11M1/2"2 3/4"ChromeHexMetric11 mm--€24.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J47709/64B Socket Bit, 1 Inch Insert Length, 9/64 Inch Tip
€18.88 /unit