Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J46116 Hex Key, 0 Ball Ends, 1/4 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide, L | CT8ELU

PROTO J46116 Hex Key, 0 Ball Ends, 1/4 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide, L

Item: CT8ELU Model: J46116Cross Ref: 1FZ18
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Key
Arm Length3 1/4"
Corrosion ResistanceYes
Driver MaterialAlloy Steel
End ShapeHex
Fastener HoldingNo
FinishBlack Oxide
Grip StylePlain
Hex/torx Key Product GroupingHex Key
InsulatedNo
Insulated / UninsulatedUninsulated
Key ShapeL
Length FamilyLong
Long Arm Length3 1/4"
MaterialAlloy Steel
Measurement TypeSAE
Non SparkingNo
Non-magneticNo
Number Of Ball Ends0
Number Of Tips2
ShapeL
Short Arm Length1 1/8"
Tether CapableNo
Tip Size1/4"
Working Angle90°
Corrosion ResistantYes
Non-sparkingNo
StandardsASME B18.3
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTip SizeNumber Of TipsLength FamilyMeasurement TypeTether CapableLong Arm LengthShort Arm LengthArm LengthPrice
PROTO J46518 Hex Key T 6mm 6 Inch Length | AA9UYB 1FX64 J465186 mm1LongMetricNot Tether Capable6"4"6"€14.04
PROTO J46516 Hex Key T 5mm 6 Inch Length | AA9UYC 1FX65 J465165 mm1LongMetricNot Tether Capable6"4"6"€10.97
PROTO J46514 Hex Key T 4mm 6 Inch Length | AA9UYD 1FX66 J465144 mm1LongMetricNot Tether Capable6"3"6"€9.43
PROTO J46512 Hex Key T 3mm 6 Inch Length | AA9UYE 1FX67 J465123 mm1LongMetricNot Tether Capable6"3"6"€9.05
PROTO J46510 Hex Key T 2.5mm 6 Inch Length | AA9UYF 1FX68 J465102.5 mm1LongMetricNot Tether Capable6"3"6"€9.17
PROTO J46508 Hex Key T 2mm 6 Inch Length | AA9UYG 1FX69 J465082 mm1LongMetricNot Tether Capable6"3"6"€8.73
PROTO J46424 Hex Key T 3/8 Inch 6 Inch Length | AA9UYH 1FX70 J464243/8"1Long-Not Tether Capable6"6"6"€19.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J46116 Hex Key, 0 Ball Ends, 1/4 Inch Tip Size, SAE, Long, Alloy Steel, Black Oxide, L
€1.44 /unit