APOLLO VALVES 70804P01 Ball Valve, 3/4 Inch Size, BSPP, Bronze

Item: CB6CQA Model: 70804P01
In Stock

Get it by Friday, Jun 13

€90.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFemale BSPP
D11.05
D21.05
Dimensions2.75" x 1.25" x 1.75"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.425°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Series70 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +218.33°C
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)4.45
Ship length (cm)6.99
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 70-801-01 Bronze Ball Valve Fnpt x Mnpt 1/4 In | AB2KXX 1MMP1 7080101FNPT x MNPT1/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€46.61
APOLLO 70-802-01 Bronze Ball Valve Fnpt x Mnpt 3/8 In | AB2KXY 1MMP2 7080201FNPT x MNPT3/8"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€47.94
APOLLO 70-803-01 Bronze Ball Valve Fnpt x Mnpt 1/2 In | AB2KXZ 1MMP3 7080301FNPT x MNPT1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€44.83
APOLLO 70-804-01 Bronze Ball Valve Fnpt x Mnpt 3/4 In | AB2KYA 1MMP4 7080401FNPT x MNPT3/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€74.36
APOLLO 70-805-01 Bronze Ball Valve Fnpt x Mnpt 1 In | AB2KYB 1MMP5 7080501FNPT x MNPT1"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€89.09
APOLLO 70-806-01 Bronze Ball Valve Fnpt x Mnpt 1-1/4 In | AB2KYC 1MMP6 7080601FNPT x MNPT1 1/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€169.38
APOLLO 70-807-01 Bronze Ball Valve Fnpt x Mnpt 1-1/2 In | AB2KYD 1MMP7 7080701FNPT x MNPT1 1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€164.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70804P01 Ball Valve, 3/4 Inch Size, BSPP, Bronze
€90.24 /unit