Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J350 Tubing Cutter Standard | AD2KVE 3R304

PROTO J350 Tubing Cutter Standard

Item: AD2KVE Model: J350Cross Ref: 3R304
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing Cutter
Blade MaterialAlloy Steel
Body MaterialSteel
CutsSteel
Cutting ActionCircular
Handle DesignCurved Body
Handle MaterialSteel
Overall Length6"

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)3.56
Ship length (cm)15.24
Ship width (cm)6.35
HS code8203406000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J350 Tubing Cutter Standard
€33.48 /unit