Flat Shipping

Flat Shipping at €24.99 + VAT

MILLER - WELDCRAFT WP-9 Air-cooled Torch Body A-125 | AF2UKV 6XXP2

MILLER - WELDCRAFT WP-9 Air-cooled Torch Body A-125

Item: AF2UKV Model: WP-9Cross Ref: 6XXP2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir-Cooled Torch Body
Output Range125/100A
For Maximum Electrode Diameter1/8"
For Minimum Electrode Diameter0.02"

Shipping Info:

Ship weight (kg) 1.6965
Ship height (cm)6.6
Ship length (cm)35.31
Ship width (cm)34.54
HS code8515902000
Country of OriginUS

Product Details:

Miller Weldcraft WP-9 air cooled torch body is designed to efficiently dissipate heat generated during the welding operation. This torch uses ambient air and shielding gas for cooling during TIG welding, eliminating the need for external water sources and hoses.

Features:

  • Miller Weldcraft WP-9 air cooled torch body features a unique pencil-style design which lacks a back cap for easy access to tight and confined welding spaces.
  • This torch body has a rigid neck, enhancing stability and control during TIG welding (GTAW) operations.
  • It offers an impressive 60% duty cycle, ensuring extended periods of continuous welding without overheating or performance degradation.
  • This torch's ergonomic design allows reduced fatigue for users over an extended period of operation.

Compatible Accessories:

  • Miller Weldcraft 13N10 Alumina Nozzle: This regular nozzle is used in TIG torch configurations for effectively directing shielding gas towards the welding pool.
  • Miller Weldcraft 13N25 Collet Body: This collet body is equipped with side holes, through which they release shielding gas into the nozzle during the welding process.
  • Miller Weldcraft 95795S Gas Lens: It is also known as a gas diffuser for superior shielding gas coverage to the weld pool compared to standard gas lenses. It features mesh screens that effectively diminish turbulence within the shielding gas stream upon its release into the nozzle, promoting even distribution across the weld pool.

Frequently Asked Questions:

Q. What is the difference between air-cooled and water-cooled TIG torches?

A. The primary difference between air-cooled and water-cooled TIG (Tungsten Inert Gas) torches lies in their cooling methods. Air-cooled torches dissipate heat using ambient air, making them lighter, more portable, and simpler to set up, but they are suitable for lower-amperage welding due to limited cooling capacity. In contrast, water-cooled torches use a water circulation system for enhanced heat dissipation, allowing them to handle higher amperages and longer welding durations, making them ideal for industrial applications but requiring additional equipment and maintenance due to the water-cooling system.

Q. How do I clean this air-cooled torch body?

A. To clean the torch body, first disconnect it from the power source for safety. Next, employ a clean, dry cloth or compressed air to eliminate any dust or debris. If you encounter stubborn residues, consider lightly moistening the cloth with isopropyl alcohol for gentle cleaning. Be cautious not to use abrasive materials that may harm the torch's surface.

Q. What maintenance does Miller WP-9 torch body require?

A. Routine maintenance involves a thorough examination of cables, connections, and hoses for any signs of wear or damage. It's crucial to promptly replace any worn components to uphold safety and performance standards. Furthermore, be diligent in checking for loose fittings and ensuring adequate insulation to mitigate the risk of electrical problems.

Product Variants

ProductModelOutput RangePrice
MILLER - WELDCRAFT WP-17 Air-cooled Torch Body A-150 | AF2UKJ 6XXN2 WP-17150/115A€83.44
MILLER - WELDCRAFT WP-17F Air-cooled Torch Body A-150f | AF2UKK 6XXN3 WP-17F150/115A€157.77
MILLER - WELDCRAFT WP-17FV Air-cooled Torch Body A-150fv | AF2UKL 6XXN4 WP-17FV150/115A€197.83
MILLER - WELDCRAFT WP-17V Air-cooled Torch Body A-150v | AF2UKM 6XXN5 WP-17V150/115A€124.89
MILLER - WELDCRAFT WP-26 Air-cooled Torch Body A-200 | AF2UKR 6XXN9 WP-26200/150A€88.82
MILLER - WELDCRAFT WP-26FV Air-cooled Torch Body A-200fv | AF2UKT 6XXP0 WP-26FV200/150A€284.71
MILLER - WELDCRAFT WP-26V Air-cooled Torch Body A-200v | AF2UKU 6XXP1 WP-26V200/150A€153.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILLER - WELDCRAFT WP-9 Air-cooled Torch Body A-125
€82.55 /unit