Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J15065 Impact Socket, 1 1/2 Inch Drive Size, 4 1/16 Inch Socket Size, 6-Point, Std, Black Oxide | CT8EPF

PROTO J15065 Impact Socket, 1 1/2 Inch Drive Size, 4 1/16 Inch Size, 6-Point, Std, Black Oxide

Item: CT8EPF Model: J15065Cross Ref: 1AHH5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€886.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1 1/2"
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Number Of Points6
Socket DepthStandard
Socket Length5 1/2"
Socket Shape6-Point
Socket Size4 1/16" , 4.062"
Tether CapableNo
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 9.315
Ship height (cm)10.31
Ship length (cm)13.97
Ship width (cm)10.31
Country of OriginUS

Product Variants

ProductModelDrive SizeSocket DepthOverall LengthNumber Of PointsDrive TypeSocket SizeImpact RatedSocket LengthPrice
PROTO J15031L Impact Socket, 1 1/2 Inch Drive Size, 1 15/16 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPB J15031L1 1/2"Deep--Impact1.938"Yes5 3/4"€212.73
PROTO J15058L Impact Socket, 1 1/2 Inch Drive Size, 3 5/8 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPC J15058L1 1/2"Deep6 3/4"-Impact3 5/8"Yes6 3/4"€678.39
PROTO J15055L Impact Socket, 1 1/2 Inch Drive Size, 3 7/16 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPD J15055L1 1/2"Deep6 1/2"-Impact3 7/16"Yes6 1/2"€634.39
PROTO J15069 Impact Socket, 1 1/2 Inch Drive Size, 4 5/16 Inch Socket Size, 6-Point, Std, Black Oxide | CT8EPG J150691 1/2"Standard--Impact4.312"Yes5 3/4"€867.90
PROTO J15074L Impact Socket, 1 1/2 Inch Drive Size, 4 5/8 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPH J15074L---------
RFQ
PROTO J15041M Impact Socket, 1 1/2 Inch Drive Size, 41 mm Socket Size, 6-Point, Std, Black Oxide, Metric | CT8EPJ J15041M---------
RFQ
PROTO J15080M Impact Socket, 1 1/2 Inch Drive Size, 80 mm Socket Size, 6-Point, Std, Black Oxide | CT8EPK J15080M1 1/2"Standard--Impact80 mmYes4.781"€743.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J15065 Impact Socket, 1 1/2 Inch Drive Size, 4 1/16 Inch Size, 6-Point, Std, Black Oxide
€886.54 /unit