Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J15058L Impact Socket, 1 1/2 Inch Drive Size, 3 5/8 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPC

PROTO J15058L Impact Socket, 1 1/2 Inch Drive Size, 3 5/8 Inch Size, 6-Point, Deep, Black Oxide

Item: CT8EPC Model: J15058LCross Ref: 1AHP1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€788.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size1 1/2"
Drive TypeImpact
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialAlloy Steel
Measurement TypeSAE
Non-magneticNo
Non-sparkingNo
Overall Length6 3/4"
Socket DepthDeep
Socket Length6 3/4"
Socket Shape6-Point
Socket Size3 5/8"
Tether CapableNo
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 9
Ship height (cm)9.22
Ship length (cm)17.15
Ship width (cm)9.22
Country of OriginUS

Product Variants

ProductModelDrive SizeSocket DepthOverall LengthNumber Of PointsDrive TypeSocket SizeImpact RatedSocket LengthPrice
PROTO J15031L Impact Socket, 1 1/2 Inch Drive Size, 1 15/16 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPB J15031L1 1/2"Deep--Impact1.938"Yes5 3/4"€212.73
PROTO J15055L Impact Socket, 1 1/2 Inch Drive Size, 3 7/16 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPD J15055L1 1/2"Deep6 1/2"-Impact3 7/16"Yes6 1/2"€634.39
PROTO J15065 Impact Socket, 1 1/2 Inch Drive Size, 4 1/16 Inch Socket Size, 6-Point, Std, Black Oxide | CT8EPF J150651 1/2"Standard-6Impact4.062"Yes5 1/2"€779.92
PROTO J15069 Impact Socket, 1 1/2 Inch Drive Size, 4 5/16 Inch Socket Size, 6-Point, Std, Black Oxide | CT8EPG J150691 1/2"Standard--Impact4.312"Yes5 3/4"€867.90
PROTO J15074L Impact Socket, 1 1/2 Inch Drive Size, 4 5/8 Inch Socket Size, 6-Point, Deep, Black Oxide | CT8EPH J15074L---------
RFQ
PROTO J15041M Impact Socket, 1 1/2 Inch Drive Size, 41 mm Socket Size, 6-Point, Std, Black Oxide, Metric | CT8EPJ J15041M---------
RFQ
PROTO J15080M Impact Socket, 1 1/2 Inch Drive Size, 80 mm Socket Size, 6-Point, Std, Black Oxide | CT8EPK J15080M1 1/2"Standard--Impact80 mmYes4.781"€743.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J15058L Impact Socket, 1 1/2 Inch Drive Size, 3 5/8 Inch Size, 6-Point, Deep, Black Oxide
€788.94 /unit