Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-0022 Work Gloves, L, Mechanics Glove, Full Finger, Goatsk Inch, Hook-and-Loop Cuff, Polyester | CT3LDL

MILWAUKEE 48-73-0022 Work Gloves, L, Mechanics Glove, Full Finger, Goatsk Inch, Hook-and-Loop Cuff, Polyester

Item: CT3LDL Model: 48-73-0022Cross Ref: 787UH4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Anti-staticNo
Back ColorBlack, Brown, Red
Back MaterialPolyester
Coating CoverageUncoated
ColorBlack, Brown, Red
ConstructionCut And Sewn
Cuff MaterialLeather
Cuff StyleHook And Loop
Fda CompliantNo
FeaturesBreathable Back, Touchscreen Compatible
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Grade Of LeatherStandard
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Double PalmYes
Includes Reinforced Thumb CrotchYes
Knuckle Protection MaterialPolyester
Latex-freeNo
Layered Palm MaterialLeather
Leather Palm ProcessGrain
Length7 3/4"
Liner MaterialPolyester
Mfr. SeriesPerformance Series
Pairs Per Package1
Palm MaterialGoat Leather
Reflective BackingNo
Silicone-freeYes
SizeL
Stitching MaterialPolyester
StyleMechanics
Touchscreen CompatibleYes
Glove Back MaterialPolyester
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove Length7 3/4"
Glove Liner MaterialPolyester
Glove StyleMechanics
Sold AsPair

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinger CoverageCuff StylePalm MaterialKnuckle Protection MaterialSizeTouchscreen CompatibleIncludes Double PalmBack ColorPkg. Qty.Price
MILWAUKEE 48-22-8751 Impact Demolition Gloves | CT3KEU 48-22-8751--------2€57.63
MILWAUKEE 48-22-8750 Impact Demolition Gloves | CT3KEV 48-22-8750--------2€53.52
MILWAUKEE 48-22-8754 Impact Demolition Gloves | CT3KEW 48-22-8754--------2€56.45
MILWAUKEE 48-22-8753 Impact Demolition Gloves | CT3KEX 48-22-8753Full FingerHook And LoopSynthetic LeatherTPRXLNoNoRed2€49.03
MILWAUKEE 48-22-8714 Work Gloves, 2XL, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KFV 48-22-8714-----YesNoBlack, Red1€30.39
MILWAUKEE 48-22-8712 Work Gloves, L, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KGT 48-22-8712-----YesNoBlack, Red1€28.50
MILWAUKEE 48-22-8715 Work Gloves, S, Mechanics Glove, Full Finger, Synthetic Leather, Elastic Cuff, Polyester | CT3KJJ 48-22-8715-----YesNo-1€30.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-0022 Work Gloves, L, Mechanics Glove, Full Finger, Goatsk Inch, Hook-and-Loop Cuff, Polyester
€48.55 /unit