Flat Shipping

Flat Shipping at €24.99 + VAT

PROTO J1276 Combination Wrench 2-3/8in 31-1/2 Inch Overall Length | AA8WLB 1ALF2

PROTO J1276 Combination Wrench 2-3/8in 31-1/2 Inch Overall Length

Item: AA8WLB Model: J1276Cross Ref: 1ALF2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€427.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Wrench
Anti-slip DesignYes
Box End Style2 3/8" , Spline
Corrosion ResistanceYes
FinishSatin
Handle ColorSilver
Handle TypeOne Piece
Head Angle15°
Head MovementFixed
Head Size2 3/8"
Head Thickness1"
Head TypeOffset
InsulatedNo
MaterialAlloy Steel
Non SparkingNo
Non-magneticNo
Number Of Points12
Offset15°
Opening TypeHex
Overall Length31 1/2"
RatchetingNo
ReversibleNo
ShapeStraight
Size2 3/8"
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench Length StyleStandard
Wrench MaterialAlloy Steel
Wrench Product GroupingWrenches
Box End TypeTwelve Point Box End
Corrosion ResistantYes
Head Offset Angle15°
Measurement TypeSAE
NonsparkingNo
Opening Angle (deg.)15°
ReversingNo
StandardsASME B107.100
Weight13.12 lbs.

Shipping Info:

Ship weight (kg) 5.904
Ship height (cm)5.08
Ship length (cm)80.01
Ship width (cm)12.7
HS code8204110030
Country of OriginUS

Product Variants

ProductModelMaterialFinishOpening TypeWrench Length StyleOverall LengthHead SizeNumber Of PointsAnti-slip DesignPrice
PROTO J1232SPL Combination Wrench 1in. 14in. Overall Length | AA8LYW 19C583 J1232SPLAlloy SteelChromeHexStandard14"1"12Yes€70.64
PROTO J1211SPL Combination Wrench 11/32in. 5-5/8in. Overall Length | AA8LYX 19C584 J1211SPLAlloy SteelChromeHexStandard5 5/8"11/32"12Yes€23.22
PROTO J1226SPL Combination Wrench 13/16 Inch 11-7/8in Overall Length | AA8LYY 19C585 J1226SPLAlloy SteelChromeHexStandard11 7/8"13/16"12Yes€46.44
PROTO J1228SPL Combination Wrench 7/8in. 12-1/2in. Overall Length | AA8LZC 19C589 J1228SPLAlloy SteelChromeHexStandard12 1/2"7/8"12Yes€54.78
PROTO J1207MBA Combination Wrench 7mm 131.1mm | AA8LZD 19C590 J1207MBAAlloy SteelBlack OxideHexStandard131.1 mm-12Yes€17.62
PROTO J1208MBA Combination Wrench 8mm 137.4mm | AA8LZF 19C592 J1208MBAAlloy SteelBlack OxideHexStandard137.4 mm-12Yes€17.22
PROTO J1209MA Combination Wrench 9mm 143.8mm | AA8LZG 19C593 J1209MAAlloy SteelSatinHexStandard143.8 mm-12Yes€20.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J1276 Combination Wrench 2-3/8in 31-1/2 Inch Overall Length
€427.89 /unit