Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4WRD2 Hook Clip Test Leads Length 40 Inch Black | AE2DVQ

APPROVED VENDOR 4WRD2 Hook Clip Test Leads Length 40 Inch Black

Item: AE2DVQ Model: 4WRD2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook Clip Test Leads
ColorBlack
Length40"
Max. Amps5A
Max. Voltage300V
Plug And Connector DescriptionShrouded Banana Plug
Wire InsulationPVC
Wire Size18 AWG
Clip TypeHook Clip
Color CodeBlack
FeaturesTest Clip Leads Can Help to Expand Testing Capabilities
For Use WithAny Multimeter, Clamp Meter, Test Instrument That AcceptsAStandard Shrouded Banana Plug
Instrument Safety RatingCAT II 300V
Manufacturers Warranty Length1 yr.
Max. Current5A
Meter Connection TypeRight Angle Shrouded Plug
Number Of Test Leads1
Probe TypeHook Clip
Test Lead TypeTest Leads With Clips

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)22.1
Ship width (cm)7.62
HS code8544429000
Country of OriginCN

Product Variants

ProductModelColorMax. VoltagePlug And Connector DescriptionWire SizeWire InsulationPrice
APPROVED VENDOR 4WRD3 Hook Clip Test Leads Length 40 Inch Red | AE2DVR 4WRD3Red300VShrouded Banana Plug18 AWG-€6.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4WRD2 Hook Clip Test Leads Length 40 Inch Black
€8.25 /unit