Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PROTO J07519-LT Impact Socket 3/4 Inch Drive 1-3/16 Inch 6 Pt | AA8UMP 1ACN5

PROTO J07519-LT Impact Socket 3/4 Inch Drive 1-3/16 Inch 6 Pt

Item: AA8UMP Model: J07519-LTCross Ref: 1ACN5
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Category TypeImpact Socket
Compatible Fastener TypeBolts, Screws, Studs
Drive Size3/4"
Drive TypeSquare
FinishBlack Oxide
Impact RatedYes
LockingYes
MaterialForged Alloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length4"
Sae Or MetricSAE
Size1.187"
Socket DepthDeep
Socket Length4"
Socket Size1 3/16"
Tether CapableNo
Measurement TypeSAE
Socket Shape6-Point
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)3.81
HS code8207806000
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of PointsSocket DepthMaterialDrive TypeOutput TypeSae Or MetricSocket LengthPrice
PROTO J07529M Impact Socket 3/4 Inch Drive 29mm 4 Pt | AA2DKP 10E392 J07529M2 5/8"4StandardForged Alloy SteelSquareHexMetric-€27.61
PROTO J07531 Impact Socket 3/4 Inch Drive 1-15/16 Inch 6 Pt | AA8UJY 1ACC0 J075312 13/16"6StandardForged Alloy SteelSquareHex-2 13/16"€44.58
PROTO J07532 Impact Socket 3/4 Inch Drive 2 Inch 6 Pt | AA8UJZ 1ACC1 J075322.812"6StandardForged Alloy SteelSquareHexSAE-€52.21
PROTO J07509L Impact Socket 3/4 Inch Drive 9/16 Inch 6 Pt | AA8UKA 1ACC2 J07509L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€29.91
PROTO J07510L Impact Socket 3/4 Inch Drive 5/8 Inch 6 Pt | AA8UKB 1ACC3 J07510L3 1/4"6DeepForged Alloy SteelSquareHexSAE3 1/4"€32.35
PROTO J07511L Impact Socket 3/4 Inch Drive 11/16 Inch 6 Pt | AA8UKC 1ACC4 J07511L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€32.85
PROTO J07512L Impact Socket 3/4 Inch Drive 3/4 Inch 6 Pt | AA8UKD 1ACC5 J07512L3 1/4"6DeepForged Alloy SteelSquareHexSAE-€33.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTO J07519-LT Impact Socket 3/4 Inch Drive 1-3/16 Inch 6 Pt
€62.85 /unit