Flat Shipping

Flat Shipping at €24.99 + VAT

NORTON ABRASIVES 66260195008 Diamond Truing And Dressing Tool, 1 Carat, 3/8 Inch Dia., 2 Inch Length | CH9ZPX

NORTON ABRASIVES 66260195008 Diamond Truing And Dressing Tool, 1 Carat, 3/8 Inch Dia., 2 Inch Length

Item: CH9ZPX Model: 66260195008Cross Ref: 4B086
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€250.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Carat1
Compatible Abrasive MaterialAluminum Oxide, Silicon Carbide
Max. Compatible Wheel Dia.21"
Number Of Points1
Overall Length2"
Resettable StatusNon-Resettable
Diameter3/8"
Diamond QualityBC
Length2"
Product TypeSingle-Point
SpecificationBC10M6
Traverse Speed (maximum)10 m/min

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)0.95
Ship length (cm)5.08
Ship width (cm)0.95
Country of OriginUS

Product Variants

ProductModelOverall LengthNumber Of PointsPrice
NORTON ABRASIVES 66260195004 Diamond Truing And Dressing Tool, 1/2 Carat, 3/8 Inch Dia., 2 Inch Length | CH9ZPZ 662601950042"1€114.39
NORTON ABRASIVES 66260195002 Diamond Truing And Dressing Tool, 1/3 Carat, 3/8 Inch Dia., 2 Inch Length | CH9ZQC 662601950022"1€98.79
NORTON ABRASIVES 66260195000 Diamond Truing And Dressing Tool, 1/4 Carat, 3/8 Inch Dia., 2 Inch Length | CH9ZQD 662601950002"1€86.17
NORTON ABRASIVES 66260195006 Diamond Truing And Dressing Tool, 3/4 Carat, 3/8 Inch Dia., 2 Inch Length | CH9ZQF 662601950062"1€174.90
NORTON ABRASIVES 66260195007 Diamond Truing And Dressing Tool, 3/4 Carat, 7/16 Inch Dia., 2 Inch Length | CH9ZQG 662601950072"1€174.16
NORTON ABRASIVES 66260195001 Diamond Truing And Dressing Tool, 1/4 Carat, 7/16 Inch Dia., 2 Inch Length | CH9ZQK 662601950012"1€87.79
NORTON ABRASIVES 66260195009 Diamond Truing And Dressing Tool, 1 Carat, 7/16 Inch Dia., 2 Inch Length | CH9ZQM 66260195009-1€249.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORTON ABRASIVES 66260195008 Diamond Truing And Dressing Tool, 1 Carat, 3/8 Inch Dia., 2 Inch Length
€250.71 /unit