ACME ELECTRIC DTGB9902S Drive Isolation Transformer, Three Phase, 460/460V, 990kVA | BD2NYJ

ACME ELECTRIC DTGB9902S Drive Isolation Transformer, Three Phase, 460/460V, 990kVA

Item: BD2NYJ Model: DTGB9902S
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€39,989.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrive Isolation Transformer
ConstructionVentilated
Frequency60 Hz
Height62 21/25"
Kva Rating990 kVA
Length41.49"
MaterialVentilated
Max. Temp.150°C
Mounting TypeFloor
Nema RatingNEMA 2
Primary Voltage460V
Shielded / UnshieldedShielded
Width54"
Winding MaterialAluminum

Shipping Info:

Ship weight (kg) 1935
Ship height (cm)159.61
Ship length (cm)105.38
Ship width (cm)137.16
Country of OriginUS

Product Details:

    • 460V Primary Voltage Delta Connection, 460/266V Secondary Voltage Star Connection

Product Variants

ProductModelWinding MaterialHeightMax. Temp.DepthMaterialEnclosure MaterialPrice
ACME ELECTRIC DTGB72S Drive Isolation Transformer, Three Phase, 460/460V, 7.5kVA | BC7PJP DTGB72SCopper15.21"115°C7 2/5"-Steel€2,037.06
ACME ELECTRIC DTGA72S Drive Isolation Transformer, Three Phase, 460/230V, 7.5kVA | BC7PLB DTGA72SCopper15.21"115°C7 2/5"-Steel€2,037.06
ACME ELECTRIC DTGA0202S Drive Isolation Transformer, Three Phase, 460/230V, 20kVA | BC7PPR DTGA0202SAluminum20.77"115°C10 1/5"-Steel€2,797.75
ACME ELECTRIC DTGA0142S Drive Isolation Transformer, Three Phase, 460/230V, 14kVA | BC7PXU DTGA0142SAluminum18.86"115°C9"-Steel€2,292.42
ACME ELECTRIC DTGB0274S Drive Isolation Transformer, Three Phase, 460/460V, 27kVA | BC7THY DTGB0274SAluminum25 1/2"150°C19 2/5"VentilatedSteel€3,463.48
ACME ELECTRIC DTGA0274S Drive Isolation Transformer, Three Phase, 460/230V, 27kVA | BC7UEM DTGA0274SAluminum25 1/2"150°C19 2/5"VentilatedSteel€3,463.48
ACME ELECTRIC DTGA0112S Drive Isolation Transformer, Three Phase, 460/230V, 11kVA | BC7VNB DTGA0112SAluminum18.86"115°C9"-Steel€2,225.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACME ELECTRIC DTGB9902S Drive Isolation Transformer, Three Phase, 460/460V, 990kVA
€39,989.77 /unit