PROTEAM 107691 GoFit BackPack Vacuum, 153 cfm Vacuum Air Flow, 12.9 lb Wt, 67 dBA Sound Level | CT8DMQ

PROTEAM 107691 GoFit BackPack Vacuum, 153 cfm Vacuum Air Flow, 12.9 lb Wt, 67 dBA Sound Level

Item: CT8DMQ Model: 107691Cross Ref: 797RA5
In Stock

Get it by Friday, Jun 13

€921.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackpack Vacuum
Amps11.7A
Filter Efficiency99.86% At 0.3 µm
Height23"
Hose Dia.1 1/2"
Hose Length4 ft.
Includes14" Carpet Floor Tool, 14" Hard Floor Tool, 17" Crevice Tool, 3" Dust Brush, 42" To 57" Telescoping Straight Wand, 5" Upholstery Tool
Power1330 W
Power Cord Length50 ft.
Sound Level67 dBA
Static Pressure91"
Vacuum Air Flow153 CFM
Vacuum Capacity2.5 gal.
Vacuum Collection TypeReusable Bag
Vacuum Filtration TypeHEPA
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Voltage120V AC
Current11.7A
StandardsCRI SEAL OF APPROVAL, CSA CERTIFIED, UL LISTED
Weight12.9 lbs.

Shipping Info:

Ship weight (kg) 11.6775
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVacuum Filtration TypeVacuum Air FlowSound LevelVacuum CapacityHeightPowerStatic PressureFilter EfficiencyPrice
PROTEAM 100280 BackPack Vacuum, 124 cfm Vacuum Air Flow, 13 lb Wt, 64 dB Sound Level | CT8DEE 100280HEPA124 CFM64 dBA2.5 gal.27"744 W75"-€1,228.63
PROTEAM 107534 BackPack Vacuum, 153 cfm Vacuum Air Flow, 11.6 lb Wt, 70 dB Sound Level | CT8DEG 107534Standard153 CFM70 dBA1.5 gal.18"1108 W--€766.51
PROTEAM 107533 BackPack Vacuum, 159 cfm Vacuum Air Flow, 11.6 lb Wt, 70 dB Sound Level | CT8DEH 107533Standard159 CFM70 dBA1.5 gal.18"1108 W--€739.13
PROTEAM 107535 BackPack Vacuum, 159 cfm Vacuum Air Flow, 11.6 lb Wt, 70 dB Sound Level | CT8DEJ 107535Standard159 CFM70 dBA1.5 gal.18"1108 W--€821.66
PROTEAM 107536 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level | CT8DEK 107536Standard159 CFM70 dBA2.5 gal.23"1108 W--€750.09
PROTEAM 107538 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level | CT8DEL 107538Standard159 CFM70 dBA2.5 gal.23"1108 W--€822.89
PROTEAM 107537 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level | CT8DEM 107537Standard159 CFM70 dBA2.5 gal.23"1108 W--€766.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTEAM 107691 GoFit BackPack Vacuum, 153 cfm Vacuum Air Flow, 12.9 lb Wt, 67 dBA Sound Level
€921.33 /unit