PROTEAM 107536 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level | CT8DEK

PROTEAM 107536 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level

Item: CT8DEK Model: 107536Cross Ref: 53PN13
In Stock

Get it by Tuesday, Jun 17

€781.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBackpack Vacuum
Amps9.5A
Height23"
Hose Dia.1 1/2"
Hose Length4 ft.
Includes(2) Filter Bags, 14 In Problade Carpet Tool, 17 In Crevice Tool, 3 In Dust Brush, 32 In To 57 In Telescoping Friction Fit 1.5 In Wand, 4 Ft Static-Dissipating 1.5 In Hose, 5 In Upholstery Tool, 50' Extension Cord
Number Of Motor Stages1
Power1108 W
Power Cord Length50 ft.
Sound Level70 dBA
Vacuum Air Flow159 CFM
Vacuum Capacity2.5 gal.
Vacuum Collection TypeReusable Bag
Vacuum Filtration TypeStandard
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Current9.5A
StandardsCSA C22.2 NO. 243, UL 1017
Static Pressure96"
Voltage120V
Weight12 lbs.

Shipping Info:

Ship weight (kg) 11.565
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelVacuum Filtration TypeVacuum Air FlowSound LevelVacuum CapacityHeightPowerStatic PressureFilter EfficiencyPrice
PROTEAM 100280 BackPack Vacuum, 124 cfm Vacuum Air Flow, 13 lb Wt, 64 dB Sound Level | CT8DEE 100280HEPA124 CFM64 dBA2.5 gal.27"744 W75"-€1,228.63
PROTEAM 107534 BackPack Vacuum, 153 cfm Vacuum Air Flow, 11.6 lb Wt, 70 dB Sound Level | CT8DEG 107534Standard153 CFM70 dBA1.5 gal.18"1108 W--€766.51
PROTEAM 107533 BackPack Vacuum, 159 cfm Vacuum Air Flow, 11.6 lb Wt, 70 dB Sound Level | CT8DEH 107533Standard159 CFM70 dBA1.5 gal.18"1108 W--€739.13
PROTEAM 107535 BackPack Vacuum, 159 cfm Vacuum Air Flow, 11.6 lb Wt, 70 dB Sound Level | CT8DEJ 107535Standard159 CFM70 dBA1.5 gal.18"1108 W--€821.66
PROTEAM 107538 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level | CT8DEL 107538Standard159 CFM70 dBA2.5 gal.23"1108 W--€822.89
PROTEAM 107537 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level | CT8DEM 107537Standard159 CFM70 dBA2.5 gal.23"1108 W--€766.51
PROTEAM 107713 GoFit BackPack Vacuum, 153 cfm Vacuum Air Flow, 11.4 lb Wt, 68 dBA Sound Level | CT8DMP 107713HEPA153 CFM68 dBA0.75 gal.15"1330 W91"99.79% At 0.3 µm€702.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROTEAM 107536 BackPack Vacuum, 159 cfm Vacuum Air Flow, 12 lb Wt, 70 dB Sound Level
€781.63 /unit