PRO WELD CD-212 CD Stud Welder, 110 VAC, 60 Hz | CT8HEW

PRO WELD CD-212 CD Stud Welder, 110 VAC, 60 Hz

Item: CT8HEW Model: CD-212Cross Ref: 36TP29
In Stock

Get it by Monday, Jun 16

€6,579.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStud
ColorOrange
Cord Length9 ft.
Duty Cycle1/4 In 12/Min
For Material TypeAluminum, Brass, Copper, Galvanized, Stainless Steel, Steel, Zinc Coated
For Maximum Stud Diameter1/4"
Height8 1/2"
IncludesGround Cable, Power Control Unit, Weld Gun
Input Frequency60 Hz
Input Voltage110V AC
Nominal Capacitance66000 µF
Overall Length11 3/4"
Overall Width9"
Phase1
ProcessStud Welding
Stud Welding Output45-200V DC
Stud Welding ProcessCapacitive Discharge
Weld Rate12 Per Minute
Welding ProcessesStud Welding
Width9"
For Minimum Stud Diameter14 ga.
Overall Height8 1/2"
Power Cord Length9 ft.
Weight26 lbs.

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)21.59
Ship length (cm)29.85
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelHeightOverall LengthStud Welding ProcessFor Maximum Stud DiameterInput FrequencyInput VoltagePhaseStud Welding OutputPrice
PRO WELD ARC 656 Drawn Arc Stud Welder, 208/230/460V, 50/60 Hz | CT8HDX ARC 6568 1/4"17"Drawn Arc1/2"50/60 Hz208/230/460V AC3640A€13,143.79
PRO WELD ARC 1200 HD Drawn Arc Stud Welder, 230/460/575V, 50/60 Hz | CT8HDY ARC 1200 HD27 1/2"22"Drawn Arc5/8"50/60 Hz230/460/575V AC31300A€18,320.28
PRO WELD CD-312 CD Stud Welder, 110 VAC, 60 Hz | CT8HET CD-3128 1/2"16 1/2"Capacitive Discharge3/8"60 Hz110V AC145-185V DC€6,511.05
PRO WELD CD-212P CD Stud Welder, 110 VAC, 60 Hz | CT8HEU CD-212P8 1/2"11 3/4"Capacitive Discharge1/4"60 Hz110V AC145-200V DC€6,586.13
PRO WELD CD-512 CD Stud Welder, 110 VAC, 60 Hz | CT8HEV CD-5128 1/2"16 1/2"Capacitive Discharge0.438"60 Hz110V AC145-185V DC€8,545.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO WELD CD-212 CD Stud Welder, 110 VAC, 60 Hz
€6,579.63 /unit