PRO WELD ARC 1200 HD Drawn Arc Stud Welder, 230/460/575V, 50/60 Hz | CT8HDY

PRO WELD ARC 1200 HD Drawn Arc Stud Welder, 230/460/575V, 50/60 Hz

Item: CT8HDY Model: ARC 1200 HDCross Ref: 36TP32
In Stock

Get it by Monday, Jun 16

€19,397.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArc Welders
ColorOrange
Duty Cycle1/4 In 20/Min5/16 In 15/Min3/8 In 13/Min1/2 In 8/Min5/8 In 4/Min
For Material TypeAluminum, Mild Steel, Stainless Steel
For Maximum Stud Diameter5/8"
Height27 1/2"
IncludesGround Cable, Power Control Unit, Weld Gun
Input Frequency50/60 Hz
Input Voltage230/460/575V AC
Length22"
Overall Length22"
Overall Width17"
Phase3
ProcessStud Welding
Stud Welding Output1300A
Stud Welding ProcessDrawn Arc
Weight194 lbs.
Weld Rate15 Per Minute (5/16), 20 Per Minute (1/4 In)
Welding ProcessesStud Welding
Width17"
For Minimum Stud Diameter#10
Overall Height27 1/2"

Shipping Info:

Ship weight (kg) 124.65
Ship height (cm)69.85
Ship length (cm)55.88
Ship width (cm)43.18
Country of OriginUS

Product Variants

ProductModelHeightOverall LengthStud Welding ProcessFor Maximum Stud DiameterInput FrequencyInput VoltagePhaseStud Welding OutputPrice
PRO WELD ARC 656 Drawn Arc Stud Welder, 208/230/460V, 50/60 Hz | CT8HDX ARC 6568 1/4"17"Drawn Arc1/2"50/60 Hz208/230/460V AC3640A€13,143.79
PRO WELD CD-312 CD Stud Welder, 110 VAC, 60 Hz | CT8HET CD-3128 1/2"16 1/2"Capacitive Discharge3/8"60 Hz110V AC145-185V DC€6,511.05
PRO WELD CD-212P CD Stud Welder, 110 VAC, 60 Hz | CT8HEU CD-212P8 1/2"11 3/4"Capacitive Discharge1/4"60 Hz110V AC145-200V DC€6,586.13
PRO WELD CD-512 CD Stud Welder, 110 VAC, 60 Hz | CT8HEV CD-5128 1/2"16 1/2"Capacitive Discharge0.438"60 Hz110V AC145-185V DC€8,545.53
PRO WELD CD-212 CD Stud Welder, 110 VAC, 60 Hz | CT8HEW CD-2128 1/2"11 3/4"Capacitive Discharge1/4"60 Hz110V AC145-200V DC€6,214.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO WELD ARC 1200 HD Drawn Arc Stud Welder, 230/460/575V, 50/60 Hz
€19,397.94 /unit