PRO WELD CD-512 CD Stud Welder, 110 VAC, 60 Hz | CT8HEV

PRO WELD CD-512 CD Stud Welder, 110 VAC, 60 Hz

Item: CT8HEV Model: CD-512Cross Ref: 55KN49
In Stock

Get it by Tuesday, Jun 17

€9,048.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStud
ColorOrange
Cord Length9 ft.
Duty Cycle#4 24/Min12 GA 24/Min#6 24/Min#8 16/Min#10 16/Min1/4 In 12/Min5/16 In 12/Min3/8 In 10/Min
Features168,000 Uf Nominal High Range, 84,000 Uf Nominal Low Range
For Material TypeAluminum, Brass, Copper, Galvanized, Stainless Steel, Steel, Zinc Coated
For Maximum Stud Diameter0.438"
Height8 1/2"
Includes(4) Power Supplies, (5) Weld Guns, Ground Cable
Input Frequency60 Hz
Input Voltage110V AC
Nominal Capacitance88000 µF
Overall Length16 1/2"
Phase1
ProcessStud Welding
Stud Welding Output45-185V DC
Stud Welding ProcessCapacitive Discharge
Weld Rate24 Per Minute
Welding ProcessesStud Welding
Width13 1/4"
For Minimum Stud Diameter12 ga.
Overall Height8 1/2"
Overall Width13 1/4"
Power Cord Length9 ft.
Weight64 lbs.

Shipping Info:

Ship weight (kg) 45
Ship height (cm)21.59
Ship length (cm)41.91
Ship width (cm)33.66
Country of OriginUS

Product Variants

ProductModelHeightOverall LengthStud Welding ProcessFor Maximum Stud DiameterInput FrequencyInput VoltagePhaseStud Welding OutputPrice
PRO WELD ARC 656 Drawn Arc Stud Welder, 208/230/460V, 50/60 Hz | CT8HDX ARC 6568 1/4"17"Drawn Arc1/2"50/60 Hz208/230/460V AC3640A€13,143.79
PRO WELD ARC 1200 HD Drawn Arc Stud Welder, 230/460/575V, 50/60 Hz | CT8HDY ARC 1200 HD27 1/2"22"Drawn Arc5/8"50/60 Hz230/460/575V AC31300A€18,320.28
PRO WELD CD-312 CD Stud Welder, 110 VAC, 60 Hz | CT8HET CD-3128 1/2"16 1/2"Capacitive Discharge3/8"60 Hz110V AC145-185V DC€6,511.05
PRO WELD CD-212P CD Stud Welder, 110 VAC, 60 Hz | CT8HEU CD-212P8 1/2"11 3/4"Capacitive Discharge1/4"60 Hz110V AC145-200V DC€6,586.13
PRO WELD CD-212 CD Stud Welder, 110 VAC, 60 Hz | CT8HEW CD-2128 1/2"11 3/4"Capacitive Discharge1/4"60 Hz110V AC145-200V DC€6,214.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRO WELD CD-512 CD Stud Welder, 110 VAC, 60 Hz
€9,048.20 /unit