Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE N 6551 Closet Door Guide, Sliding Door, Steel, Unfinished, 2 7/8 Inch Length, 1 Pair | CT7YHZ

PRIME LINE N 6551 Closet Door Guide, Sliding Door, Steel, Unfinished, 2 7/8 Inch Length, 1 Pair

Item: CT7YHZ Model: N 6551Cross Ref: 430U86
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide
BearingsSteel
ColorSilver
ConstructionSteel
Depth1 1/8"
FinishUnfinished
For Use WithCloset Door
HardwareIncluded
Height7.438"
Length2 7/8"
MaterialSteel
Max. Weight100 lbs.
Mount Hole Size3/16"
MountingDoor
Number Of Wheels0
RequiresHardware
Shaft Length1 1/8"
TypeSliding Door
Width3.812"
Bearing MaterialSteel
Compatible Product TypeCloset Doors
Includes HardwareHardware Included
Maximum Weight100 lbs.
Mounting Hole Size3/16"
Mounting LocationBottom
Overall Length2 7/8"
Overall Width3 13/16"
Product TypeGuide

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialColorMountingPkg. Qty.Price
PRIME LINE N 7285 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 1 1/2 Inch Length | CT7XZX N 7285NylonMetallic BrownDoor1€13.11
PRIME LINE N 7287 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Brass Plated, 2 1/8 Inch Length | CT7XZY N 7287NylonMetallic BrownDoor1€10.44
PRIME LINE N 7288 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Satin Nickel, 1 1/2 Inch Length | CT7XZZ N 7288NylonSilverDoor1€12.23
PRIME LINE N 7334 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length | CT7YAA N 7334NylonMetallic BrownDoor1€5.92
PRIME LINE N 7331 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/4 Inch Length, Steel | CT7YAB N 7331NylonBlackDoor1€4.89
PRIME LINE N 7289 Closet Door Ball Catch/Strike, Sliding Door, Nylon, Unfinished, 2 1/8 Inch Length | CT7YAC N 7289NylonSilverDoor1€18.48
PRIME LINE MP6701 Door Roller Guide, Top, Bi-Fold, 7/16 Base, PK 2 | CT7YAD MP6701---2€4.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE N 6551 Closet Door Guide, Sliding Door, Steel, Unfinished, 2 7/8 Inch Length, 1 Pair
€9.17 /unit