Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 786EU3 Coated Glove, XL, Sandy, Nitrile, HPPE, 1 Pair | CR2CUN

CONDOR 786EU3 Coated Glove, XL, Sandy, Nitrile, HPPE, 1 Pair

Item: CR2CUN Model: 786EU3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA3
CoatingNitrile
Coating CoveragePalm
Coating TextureSandy
Coating TypeDipped
ConstructionSeamless Knit
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Glove Length10 1/2"
Glove StyleKnit
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Latex-freeNo
Silicone-freeNo
Size10 , XL
Touchscreen CompatibleNo
Ansi/isea Abrasion Level5
Glove Coating CoveragePalm
Glove Coating MaterialNitrile
Glove ConstructionSeamless Knit
Size- AlphaXL
Size- Numeric10
StandardsANSI 105, EN388

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelSizeCuff StyleConstructionCoating CoverageCoating TextureFinger CoverageLatex-freeAnsi/isea Abrasion LevelPkg. Qty.Price
CONDOR 56HR47 Canvas Glove, White, L, PR | CR2CJQ 56HR47--------2€1.85
CONDOR 48UR56 Coated Glove, 2XL, Latex, 1 Pair | CR2CJR 48UR562XLKnitSeamless KnitPalmRoughFull FingerNo32€3.85
CONDOR 48UP50 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJU 48UP502XLKnitSeamless KnitPalmRoughFull FingerNo22€5.38
CONDOR 484T57 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJV 484T572XLKnitSeamless KnitPalmRoughFull FingerNo32€3.63
CONDOR 792VC4 Coated Glove, 2XL, Latex, Knit Cuff, 1 Pair | CR2CJW 792VC42XLKnitSeamless KnitPalmRoughFull FingerNo-2€3.87
CONDOR 786ER3 Coated Glove, 2XL, Latex, Nylon, 1 Pair | CR2CJX 786ER32XLKnitSeamless KnitPalmRough-No-2€5.17
CONDOR 48UN89 Coated Glove, 2XL, Nitrile, Knit Cuff, 1 Pair | CR2CJY 48UN892XLKnitSeamless KnitPalmSmooth-No32€2.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 786EU3 Coated Glove, XL, Sandy, Nitrile, HPPE, 1 Pair
€7.12 /unit