Flat Shipping

Flat Shipping at €24.99 + VAT

PRIME LINE GD 12294 Garage Door Bottom Weatherstrip, Vinyl, Vinyl, Vinyl, Gray, 2 5/16 Inch Flange Height | CV4QTT

PRIME LINE GD 12294 Garage Door Bottom Weatherstrip, Vinyl, Gray, 2 5/16 Inch Flange Height

Item: CV4QTT Model: GD 12294Cross Ref: 54DR45
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGarage Door Bottom Weatherstrip
Fire RatingNo
Flange ColorGray
Flange FinishDull
Flange Height2.312"
Flange MaterialVinyl
Flange Thickness0.062"
Flange Width0.312"
For Use WithDoors
HardwareNot Included
IncludesWeather Strip
Insert ColorGray
Insert MaterialVinyl
Insert Size0.312"
Insert TypeVinyl
Mounting TypeSurface
Overall Length16 ft.
Overall Width3 1/2"
Includes HardwareHardware Not Included
Overall Height3 1/2"
Product TypeWeatherstripping

Shipping Info:

Ship weight (kg) 1.0575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRIME LINE GD 12294 Garage Door Bottom Weatherstrip, Vinyl, Gray, 2 5/16 Inch Flange Height
€35.41 /unit