EATON CH56427L2350 | BJ8JFJ

EATON CH56427L2350 Dual Lug Kit

Item: BJ8JFJ Model: CH56427L2350
In Stock

Get it by Tuesday, Jun 17

€268.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLug
Height1/2"
Length2 1/2"
Quantity1
Special FeaturesFor Use With, K-Base Meter Sockets
Type#6-350 Kcmil Dual Lug
Used WithK-base Meter Sockets
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Weight0.4 lbs.
Width1/2"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)6.35
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelHeightTypePrice
EATON ARP00429CH | BJ7KUC ARP00429CH1 1/2"#4-600MCM/(2)1/0-250MCM Lug€235.55
EATON CH37892L500 | BJ8JBP CH37892L5003"#4-500 Kcmil Lug€185.17
EATON CH55890-1 | BJ8JEZ CH55890-10.01"#6-350 Kcmil Lug€78.87
EATON CH55890L350 | BJ8JFC CH55890L3501 1/2"#6-350 Kcmil Lug€81.73
EATON CH56476L800 | BJ8JFD CH56476L8001 1/2"#3/0-800 Kcmil Lug-
RFQ
EATON CH56425ML2500 | BJ8JFE CH56425ML25003"#4-500 Kcmil Dual Lug€150.68
EATON CH56476 | BJ8JFF CH564761 1/2"#3/0-800 Kcmil Lug€165.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON CH56427L2350 Dual Lug Kit
€268.25 /unit