PRESCO PRODUCTS CO SOGBK-188 Flagging Tape Orange Glo/black 150 Feet | AF4DLQ 8RP97

PRESCO PRODUCTS CO SOGBK-188 Flagging Tape Orange Glo/black 150 Feet

Item: AF4DLQ Model: SOGBK-188Cross Ref: 8RP97
In Stock

Get it by Wednesday, Jun 11

€19.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlagging Tape
ColorBlack, Orange
Glow-in-the-darkYes
MaterialPVC
Roll Length150 ft.
Roll Width1.187"
Thickness2.5 mil.

Shipping Info:

Ship weight (kg) 0.16
Ship height (cm)3.02
Ship length (cm)7.87
Ship width (cm)7.87
HS code3920435000
Country of OriginUS

Product Variants

ProductModelColorThicknessMaterialGlow-in-the-darkPrice
PRESCO PRODUCTS CO SWB-373 Flagging Tape White/blue 300ft x 1-3/8in | AC9TPV 3JWA6 SWB-373Blue, White2 mil.PVC-€3.65
PRESCO PRODUCTS CO SGBK-373 Flagging Tape Green/black 300ft x 1-3/8in | AC9TPX 3JWA8 SGBK-373Black, Green2 mil.PVC-€3.65
PRESCO PRODUCTS CO SOGBK-373 Flagging Tape Orange Glo/black 150ft 1-3/8in | AC9TQB 3JWC3 SOGBK-373Black, Orange2.5 mil.PVCYes€3.65
PRESCO PRODUCTS CO SPGW-373 Flagging Tape Pink Glo/white 150ft x 1-3/8in | AC9TQE 3JWC6 SPGW-373Pink, White2.5 mil.PVCYes€3.22
PRESCO PRODUCTS CO SRBK-373 Flagging Tape Red/black 300ft x 1-3/8 In | AC9TQG 3JWC8 SRBK-373Black, Red2 mil.PVC-€3.65
PRESCO PRODUCTS CO SWR-373 Flagging Tape White/red 300ft x 1-3/8 In | AC9TQH 3JWC9 SWR-373Red, White2 mil.PVC-€3.65
PRESCO PRODUCTS CO SWBK-373 Flagging Tape White/black 300ft x 1-3/8in | AC9TQK 3JWD2 SWBK-373Black, White2 mil.PVC-€3.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRESCO PRODUCTS CO SOGBK-188 Flagging Tape Orange Glo/black 150 Feet
€19.16 /unit