Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR M01210.240.0060 Hex Cap Screw M24-3 x 60mm - Pack Of 10 | AB7BMM 22TN37

APPROVED VENDOR M01210.240.0060 Hex Head Cap Screw, M24x3 Thread Size, Steel, 60mm Lg., 15mm Head Ht., Class 8.8, Zn Plated, 10 Pk

Item: AB7BMM Model: M01210.240.0060Cross Ref: 22TN37
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C23
Head Height15 mm
Head TypeHex
Head Width36 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM24 x 3
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length60 mm
Overall Length60 mm
Rockwell HardnessHRC23
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 3.0159
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.240.0070 Hex Cap Screw M24-3 x 70mm - Pack Of 10 | AB7BFY 22TM04 M01200.240.0070Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse10€65.86
APPROVED VENDOR M01200.240.0080 Hex Cap Screw M24-3 x 80mm - Pack Of 10 | AB7BFZ 22TM05 M01200.240.0080Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse10€92.87
APPROVED VENDOR M01200.240.0090 Hex Cap Screw M24-3 x 90mm Pk5 | AB7BGA 22TM06 M01200.240.0090Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€60.75
APPROVED VENDOR M01200.240.0100 Hex Cap Screw M24-3 x 100mm Pk5 | AB7BGB 22TM07 M01200.240.0100Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€57.51
APPROVED VENDOR M01200.240.0120 Hex Cap Screw M24-3 x 120mm Pk5 | AB7BGC 22TM08 M01200.240.0120Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€74.29
APPROVED VENDOR M01200.240.0130 Hex Cap Screw M24-3 x 130mm Pk5 | AB7BGD 22TM09 M01200.240.0130Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€58.00
APPROVED VENDOR M01200.240.0140 Hex Cap Screw M24-3 x 140mm Pk5 | AB7BGE 22TM10 M01200.240.0140Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€57.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR M01210.240.0060 Hex Head Cap Screw, M24x3 Thread Size, Steel, 60mm Lg., 15mm Head Ht., Class 8.8, Zn Plated, 10 Pk
€65.47 /unit