Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION 4R0603689 Key Retracts Latchbolt, Pull, 1, Aluminum, 48 Inch Max. Door Width, 600 | CT7WYU

PRECISION 4R0603689 Key Retracts Latchbolt, Pull, 1, Aluminum, 48 Inch Max. Door Width

Item: CT7WYU Model: 4R0603689Cross Ref: 45EV61
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Retracts Latchbolt
Ada CompliantYes
ApplicationExterior Trim For Exit Device
ColorSilver
Door HandingField Reversible
FeaturesKeyed
Fire RatedNo
For Door Thickness1 21/64"
MaterialAluminum
Max. Door Height96"
Max. Door Width48"
Outside Trim TypePull
Overall Length5 3/4"
Overall Width2 3/4"
PerformanceHeavy Duty
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Door Height - Maximum96"
Door Thickness - Maximum1 5/16"
Door Width - Maximum48"
Exit Device StylePull
FinishAluminum Painted
Hand OrientationNon Handed
Performance Duty Rating1
Product TypeMechanical Exit Device Trim
StandardsBHMA, UL LISTED

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Door WidthMax. Door HeightOutside Trim TypeMaterialOverall LengthOverall WidthFinishStylePrice
PRECISION 3R01702ARHRB630 Du mmy Trim, Grip, 1, Satin Stainless Steel, 48 Inch | CT7WYB 3R01702ARHRB63048"120"GripStainless Steel2 3/4"2 3/4"Satin-€228.02
PRECISION 3R04902ARHRB630 Du mmy Trim, Lever, 1, Satin Stainless Steel, 48 Inch | CT7WYC 3R04902ARHRB63048"120"LeverStainless Steel2 3/4"5"Satin-€364.23
PRECISION 3R01702A630 Exit Device Trim, Du mmy Pull, 1, Satin Stainless Steel, 36 Inch | CT7WYD 3R01702A63036"120"Dummy PullStainless Steel15"2 3/4"SatinPull Plate€216.23
PRECISION 3R01703ARHRB630 Exit Device Trim, Key Retracts Latch-Bolt Pull, 1, Satin Stainless Steel, Apex 2000 | CT7WYE 3R01703ARHRB63036"120"Key Retracts Latch Bolt PullStainless Steel15"2 3/4"SatinPull Plate€217.89
PRECISION 3R0V4908ALHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYF 3R0V4908ALHRB63036"120"LeverStainless Steel33 1/2"12 1/2"SatinPull Plate€475.54
PRECISION 3R04908DRHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYG 3R04908DRHRB63036"120"LeverStainless Steel9 3/4"3"SatinPull Plate€456.58
PRECISION 3R0V4908ARHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYH 3R0V4908ARHRB63036"120"LeverStainless Steel33 1/2"12 1/2"SatinPull Plate€475.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 4R0603689 Key Retracts Latchbolt, Pull, 1, Aluminum, 48 Inch Max. Door Width
€76.36 /unit