Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION 3R0V4908ALHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYF

PRECISION 3R0V4908ALHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch Size

Item: CT7WYF Model: 3R0V4908ALHRB630Cross Ref: 402P56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€667.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExit Device Trim
Ada CompliantYes
ApplicationIndustrial, Institutional
ColorSilver
Door HandingLeft Hand Reversible , Left Handed Reversble
Features3-1/2 In Projection
FinishSatin
Fire RatedNo
Fits Stile Width3"
For Door Thickness1 3/4"
MaterialStainless Steel
Max. Door Height120"
Max. Door Width36"
Mfr. SeriesAPEX 2000 Series
Outside Trim TypeLever
Overall Length33 1/2"
Overall Width12 1/2"
PerformanceHeavy Duty
StylePull Plate
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Door Height - Maximum120"
Door Thickness - Maximum1 3/4"
Door Width - Maximum36"
Exit Device StylePull Plate
Hand OrientationLeft-Handed
Performance Duty Rating1
Product TypeMechanical Exit Device Trim
StandardsANSI/BHMA A156.3

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Door WidthMax. Door HeightOutside Trim TypeMaterialOverall LengthOverall WidthFinishStylePrice
PRECISION 3R01702ARHRB630 Du mmy Trim, Grip, 1, Satin Stainless Steel, 48 Inch | CT7WYB 3R01702ARHRB63048"120"GripStainless Steel2 3/4"2 3/4"Satin-€228.02
PRECISION 3R04902ARHRB630 Du mmy Trim, Lever, 1, Satin Stainless Steel, 48 Inch | CT7WYC 3R04902ARHRB63048"120"LeverStainless Steel2 3/4"5"Satin-€364.23
PRECISION 3R01702A630 Exit Device Trim, Du mmy Pull, 1, Satin Stainless Steel, 36 Inch | CT7WYD 3R01702A63036"120"Dummy PullStainless Steel15"2 3/4"SatinPull Plate€216.23
PRECISION 3R01703ARHRB630 Exit Device Trim, Key Retracts Latch-Bolt Pull, 1, Satin Stainless Steel, Apex 2000 | CT7WYE 3R01703ARHRB63036"120"Key Retracts Latch Bolt PullStainless Steel15"2 3/4"SatinPull Plate€217.89
PRECISION 3R04908DRHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYG 3R04908DRHRB63036"120"LeverStainless Steel9 3/4"3"SatinPull Plate€456.58
PRECISION 3R0V4908ARHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYH 3R0V4908ARHRB63036"120"LeverStainless Steel33 1/2"12 1/2"SatinPull Plate€475.54
PRECISION 3R04914ALHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch | CT7WYJ 3R04914ALHRB63036"120"LeverStainless Steel9 3/4"3"SatinPull Plate€456.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION 3R0V4908ALHRB630 Exit Device Trim, Lever, 1, Satin Stainless Steel, 36 Inch Size
€667.32 /unit