BOSTON GEAR NA40-1/2 Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 40 Teeth, Steel

Item: AK3BXY Model: NA40-1/2
Limited Availability
€90.87 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/2"
Diametral Pitch20"
Face Width3/8"
Hub Dia.1 18/25"
Hub Projection1/2"
MaterialSteel
No. Of Teeth40
Output Dia.2.1"
Overall Length7/8"
Pitch Dia.2"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.3154
Ship length (cm)2.22
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR NA40-1/2 Spur Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 40 Teeth, Steel
€90.87 /unit