Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS FASTENERS 7617SD6-PWR Wedge Anchor 3/8 Inch Diameter Pk 50 | AF9RRY 30TC87

POWERS FASTENERS 7617SD6-PWR Wedge Anchor, 3/8 In - 16 Thread Size, 7 In Anchor Lg., 5 5/8 In Thread Lg., Gr. 316, 50 Pk

Item: AF9RRY Model: 7617SD6-PWRCross Ref: 30TC87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€489.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWedge Anchor
Anchor Dia.3/8"
Anchor Length7"
FinishPlain
GradeGrade 316
MaterialStainless Steel
Max. Work Thickness4 3/4"
Min. Embedment1 7/8"
System Of MeasurementImperial
Thread Length5 5/8"
Thread Size3/8"-16
Wedge Anchor TypeExpansion
Anchor Diameter3/8"
Compatible MaterialConcrete
Display Qty50
Drill Bit Size3/8"
Icc Approved For Cracked ConcreteYes
Icc Approved For Un-cracked ConcreteYes
IncludesNut, Washer
Industry Standards2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES AC193, ICC-ES ESR-2502
Material Grade/class316
Material Quality StandardsACI 318 (-19 or -14), ACI 355.2, ASTM E-488
Maximum Material Thickness4 3/4"
Minimum Installation Depth1 7/8"
Minimum Material Thickness3 1/4"
Nut Width0.5625"
Overall Length7"
Seismic ApprovedYes
Thread TypeCoarse
Washer Outside Diameter0.8125"

Shipping Info:

Ship weight (kg) 4.5225
Ship height (cm)8.89
Ship length (cm)26.67
Ship width (cm)10.16
HS code7318152000

Product Variants

ProductModelThread SizeAnchor LengthAnchor Dia.Thread LengthMin. EmbedmentMax. Work ThicknessUltimate Tension In 4000 Psi ConcreteUltimate ShearPkg. Qty.Price
RED HEAD SWW-1236 Wedge Anchor 316 Stainless Steel 1/2x3-3/4 - Pack Of 25 | AA7FUD 15X082 SWW-12361/2"-133 3/4"1/2"2 1/4"2 1/4"1"5100 lbs.4760 lbs.25€431.28
RED HEAD SWW-1242 Wedge Anchor 316 Stainless Steel 1/2x4-1/4 - Pack Of 25 | AA7FUE 15X083 SWW-12421/2"-134 1/4"1/2"2 3/4"2 1/4"1 1/2"5100 lbs.4760 lbs.25€512.54
RED HEAD SWW-1254 Wedge Anchor 316 Stainless Steel 1/2x5-1/2 - Pack Of 25 | AA7FUF 15X084 SWW-12541/2"-135 1/2"1/2"3"2 1/4"2 3/4"5100 lbs.4760 lbs.25€579.07
RED HEAD SWW-1422 Wedge Anchor 316 Stainless Steel 1/4x2-1/4 - Pack Of 100 | AA7FUG 15X085 SWW-14221/4"-202 1/4"1/4"1 1/4"1 1/8"7/8"1780 lbs.1400 lbs.100€393.85
RED HEAD SWW-1432 Wedge Anchor 316 Stainless Steel 1/4x3-1/4 - Pack Of 100 | AA7FUH 15X086 SWW-14321/4"-203 1/4"1/4"2 1/4"1 1/8"1 1/8"1780 lbs.1400 lbs.100€471.88
RED HEAD SWW-3830 Wedge Anchor 316 Stainless Steel 3/8x3 - Pack Of 50 | AA7FUL 15X091 SWW-38303/8"-163"3/8"1 3/4"1 1/2"1 1/8"2240 lbs.2620 lbs.50€364.52
RED HEAD SWW-3836 Wedge Anchor 316 Stainless Steel 3/8x3-3/4 - Pack Of 50 | AA7FUM 15X092 SWW-38363/8"-163 3/4"3/8"2 1/2"1 1/2"1 7/8"2240 lbs.2620 lbs.50€445.04

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS FASTENERS 7617SD6-PWR Wedge Anchor, 3/8 In - 16 Thread Size, 7 In Anchor Lg., 5 5/8 In Thread Lg., Gr. 316, 50 Pk
€489.96 /pack